2" PolyPro 45° Black UV Resistant Elbow Zoom

2" PolyPro 45° Black UV Resistant Elbow

SKU:2PPS-E45B

Brand: DuraVent

DuraVent
Qty Price
$8.15
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Vent Type: Elbow
Vent Construction: Single Wall
Fuel Type: Gas
Diameter (Inches): 2"
Material: Polypropylene
Warranty: 10 Year Limited

Description for DuraVent 2PPS-E45B

2" PolyPro 45° Black UV Resistant Elbow. Offsets around obstructions as needed. Made of UV resistant polypropylene. May be used for terminations. Order Bird Guard Screent to protect opening.

PolyPro. is engineered for use with category II and IV condensing gas/oil appliances and heating equipment, including tankless water heaters, high efficiency water heaters, condensing boilers and warm air furnaces.

Application
PolyPro is a polypropylene vent pipe for use with ANSI Category II and IV gas-burning appliances, including high efficiency water heaters, condensing boilers and warm air furnaces. PolyPro is listed by Intertek to the ULC SC636 standard in Canada as a Class IIA, IIB and IIC vent system suitable for exhaust temperatures up to 230F / 110C, and a maximum positive pressure of 15 in-w.c.

Materials and Construction
Rigid pipe constructed of 2.2mm (minimum) thick polypropylene. Flex is double-wall polypropylene. EPDM or optional Viton Gaskets.

Clearances
0" clearance to combustible for exhaust temperatures up to 194F / 90C, and 0" clearance for vertical installations up to exhaust temperatures of 230F / 110C and 1/4" / 6mm clearance to combustibles for horizontal installations at exhaust temperatures up to 230F / 110C. PolyPro concentric vent system components, including concentric Horizontal Termination and Vertical Termination, are listed at 0" clearance to combustibles for exhaust temperatures up to 230F / 110C.

Listings
Listed with the appliance in the USA and Canada, check with appliance manufacturer. Intertek / ETL listed to ULC S636 Listed as a Class IIA, IIB, and IIC vent system.

2" PolyPro 45° Black UV Resistant Elbow

Q&A: Ask the Questions, share answers