3" x 5" PolyPro Horizontal Termination Kit Zoom

3" x 5" PolyPro Horizontal Termination Kit

SKU:3PPS-HK

Brand: DuraVent

DuraVent
Qty Price
$156.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Vent Type: Termination Kit
Vent Construction: Single Wall
Fuel Type: Gas
Length (Inches): 13"
Configuration: Horizontal
Material: Polypropylene
Warranty: 10 Year Limited

Description for DuraVent 3PPS-HK

2" Horizontal Kit includes 2" x 4"concentric termination, 2(ea.) appliance adapters, wall plate, firestop and co-linear adapter white.

*Length indicated is the space between the 2 appliance adapters.

PolyPro. is engineered for use with category II and IV condensing gas/oil appliances and heating equipment, including tankless water heaters, high efficiency water heaters, condensing boilers and warm air furnaces.

Application
PolyPro is a polypropylene vent pipe for use with ANSI Category II and IV gas-burning appliances, including high efficiency water heaters, condensing boilers and warm air furnaces. PolyPro is listed by Intertek to the ULC SC636 standard in Canada as a Class IIA, IIB and IIC vent system suitable for exhaust temperatures up to 230F / 110C, and a maximum positive pressure of 15 in-w.c.

Materials and Construction
Rigid pipe constructed of 2.2mm (minimum) thick polypropylene. Flex is double-wall polypropylene. EPDM or optional Viton Gaskets.

Clearances
0" clearance to combustible for exhaust temperatures up to 194F / 90C, and 0" clearance for vertical installations up to exhaust temperatures of 230F / 110C and 1/4" / 6mm clearance to combustibles for horizontal installations at exhaust temperatures up to 230F / 110C. PolyPro concentric vent system components, including concentric Horizontal Termination and Vertical Termination, are listed at 0" clearance to combustibles for exhaust temperatures up to 230F / 110C.

Listings
Listed with the appliance in the USA and Canada, check with appliance manufacturer. Intertek / ETL listed to ULC S636 Listed as a Class IIA, IIB, and IIC vent system.

3" x 5" PolyPro Horizontal Termination Kit

REVIEW SNAPSHOT®

by PowerReviews
DuraVent3" x 5" PolyPro Horizontal Termination Kit
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

compact design

By mike the munk

from Mass

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" x 5" PolyPro Horizontal Termination Kit:

        very compact and super easy to install was my first one and was in very hard spot to get to w/no room

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers