Description
Model PRD-RD pressure regulating damper is a single blade, round variation of a barometric relief damper. This is the simplest, most economical way of bypassing excess static pressure in multi-zone applications. Resistance is controlled by offsetting the arm and adjusting the weights. The arm can be inserted into either side of the damper for added versatility.
Read more
Manuals (1)
Specs
Product Type:
Pressure Regulating Bypass Damper
Size:
10"
Length (Inches):
11.75"
Air Flow Capacity (CFM):
750
Application:
Air Quality
Shape:
Round
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A