10" x 14" ND Motorized Damper Zoom

10" x 14" ND Motorized Damper

SKU:10X14ND

Brand: EWC Controls

EWC Controls
Qty Price
$146.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: ND Motorized Damper
Size: 14"
10"
10" x 14"
Voltage:
?
24v
Features: LED Light
Shape: Rectangular
Wires to Motor: 3
Motor Mount: Bottom
Application: Air Quality

Description for EWC Controls 10X14ND

The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. This damper is easy to install and easy to checkout. The LED display allows the installer to visually check the damper operation. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs.

Features:

  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • LED's to Show Damper Operation
  • Low Leakage
  • Simple 3-wire Hook-up

  • **Motor is always mounted on second dimension specified
    **Note: Image shown is side mounted

    10" x 14" ND Motorized Damper

    REVIEW SNAPSHOT®

    by PowerReviews
    EWC Controls8" x 24" ND Motorized Damper
     
    5.0

    (based on 8 reviews)

    Ratings Distribution

    • 5 Stars

       

      (8)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 8 customers

    Sort by

    Displaying reviews 1-8

    Back to top

     
    5.0

    Sturdy construction

    By Cliff

    from Cleveland, OH

    Verified Buyer

    Comments about 10" x 16" ND Motorized Damper:

    This damper appears to be sturdily constructed. The vane shafts ride in nylon bearings and it operates very smoothly. I installed it to be driven by a Honeywell TrueZONE HZ432K Panel Kit and it's working very well.

     
    5.0

    Solid Product

    By GillGroup

    from Merrimack, NH

    Verified Buyer

    Comments about 8" x 20" ND Motorized Damper:

    PexSupply delivered as promised and with a great price. The EWC damper is a well engineered product that blows away the junk honeywell one it replaced.

     
    5.0

    picture was not correct

    By Steve

    from North Andover, MA

    Verified Buyer

    Comments about 10" x 16" ND Motorized Damper:

    The product installed easily and worked just fine. The picture does not reflect the actual product which could affect installation. The motor is located on the bottom of the damper (and the louvers are vertical).

     
    5.0

    Better than original

    By Pete

    from NY

    Verified Buyer

    Comments about 10" x 20" ND Motorized Damper:

    Installation was simple with only minor duct modification. New damper was more robust than the original one installed by OEM. Saved hundreds of $$$ using PexSupply.com - Thank you.

     
    5.0

    very good product

    By Spaulding

    from N. Boston

    Verified Buyer

    Comments about 8" x 18" ND Motorized Damper:

    I too replaced an older style EWC model. This new one is much sturdier and solid. The previous models blades seemed very flimsy when compared to this one. Easy install.

     
    5.0

    Great product, super price

    By Johnny the Boy

    from North of Boston

    Verified Buyer

    Comments about 8" x 18" ND Motorized Damper:

    This motorized damper was a very difficult part to find, but I am sure glad I found Pexsupply. I almost gave up and would have had to pay an HVAC person to install it. They were charging twice what I bought it here for. I would then be stuck paying them to install it also. It is very easy to install. I just had to cut some duct. I saved a lot of $. Pexsupply had it and at a very good price.[...] After installing it, I found that another motorized damper wasn't working, so I purchased another (different size). Thanks Pexsupply & EWC!

     
    5.0

    It runs beautifully

    By Tomato

    from Ridgefield, ct

    Verified Buyer

    Comments about 8" x 18" ND Motorized Damper:

    We installed it ourselves, it was an easy installation and it runs nicely.

     
    5.0

    Much Better

    By DIY Bri

    from Wakefield, RI

    Verified Buyer

    Comments about 8" x 14" ND Motorized Damper:

    Used it to replace the old style EWC dampers. It is a more sturdy product. It fits the duct work much better and the vanes close more completely. Air flow to an opened / closed zone is much more efficient.

    Displaying reviews 1-8

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 14 Answers
    Displaying questions 1-3
    • 8" x 24" ND Motorized Damper

      Q:

      How long does it take this damper to go from full closed to full open?
      Asked on 11/9/2013 by Rick Macy from Cheektowaga, NY

      1 answer

      • VERIFIED BUYER

        A:

        Damper's motor MA-ND5, which is a standard motor for this type of
        dampers, makes full open or close cycle (90 degrees) for 35 seconds. The
        time is independent from load. For more specifications of the motor see
        attached file.

        Answered on 11/9/2013 by Alex from PA
    • 8" x 16" ND Motorized Damper

      Q:

      From the picture it looks like the dimensions are 8" Height X 16" Wide and the motor is mounted on the 8" dimension. Is that correct?
      Asked on 8/26/2013 by Hank

      7 answers

      • VERIFIED BUYER

        A:

        According to the manufacturer that is a 16" X 8" motor is always mounted on the 2nd dimension
        a 8" X 16" will have the motor installed on the 16" side.

        Answered on 8/28/2013 by Anonymous
      • VERIFIED BUYER

        A:

        No. Here is a quote from the manufacturer: The motor will be mounted
        on the second dimension when ordered. In your case, it is 16". The
        picture is a generic image for all dampers regardless of size and
        orientation.

        Answered on 8/27/2013 by Alex from PA
      • VERIFIED BUYER

        A:

        Yes, that is correct. The motor is on the 8" side of the unit.
        This product worked great for me.

        Answered on 8/27/2013 by Anonymous
      • VERIFIED BUYER

        A:

        No. Motor is on the bottom. If you click on the Overview tab on the product page...
        http://www.pexsupply.com/EWC-8X16ND-8-x-16-ND-Motorized-Damper
        Motor Mount:
        Bottom

        Answered on 8/26/2013 by Anonymous
      • VERIFIED BUYER

        A:

        I'm just a home owner and its been a while since I ordered but from what I can remember, the motor is mounted on the side of the first number. So 8x16 would be on the 8" side. 16x8 would be on the 16" side.
        Hope that helps.

        Answered on 8/26/2013 by Anonymous
      • VERIFIED BUYER

        A:

        The motor is always mounted to the second dimension specified. This picture
        is not accurate but the description is and it states that the motor is
        mounted to the second dimension side so it's on the 16" side.

        Answered on 8/26/2013 by Anonymous
      • VERIFIED BUYER

        A:

        On website it's how you order it dimension wise. From the picture it looks 8"h by 16"w with motor on 8" side. If you order 16"h by 8"w it's on 16" side. It says somewhere on there. -----Original Message-----

        Answered on 8/26/2013 by Anonymous
    • 8" x 16" ND Motorized Damper

      Q:

      is the damper powered open or powered closed?
      Asked on 7/22/2013 by dave

      6 answers

      • VERIFIED BUYER

        A:

        It is powered open and closed.
        Sent from my iPhone

        Answered on 7/22/2013 by Anonymous
      • VERIFIED BUYER

        A:

        It is not 'sprung' and needs power to achieve either state.
        Sent from my Verizon Wireless 4G LTE DROID

        Answered on 7/22/2013 by Anonymous
      • VERIFIED BUYER

        A:

        This damper is both powered to open and powered to close.

        Answered on 7/22/2013 by Anonymous
      • VERIFIED BUYER

        A:

        It looks to be powered open and powered closed.

        Answered on 7/23/2013 by Anonymous
      • VERIFIED BUYER

        A:

        The damper is powered in both directions and the motor only runs until the
        desired position (open or close) is reached. The motor comes with 3-wire
        connections : neutral, open (power) and close(power)

        Answered on 7/22/2013 by Anonymous
      • VERIFIED BUYER

        A:

        This damper requires power to open and power to close. It will not
        move without power in any direction. The motor has three terminals:
        common wire, to open, to close. The damper operates 24 VAC.

        Answered on 7/23/2013 by Alex from PA
    Displaying questions 1-3

    Do you have a question about this product?