12" x 8" ND Motorized Damper Zoom

12" x 8" ND Motorized Damper

SKU:12X8ND

Brand: EWC Controls

EWC Controls
Qty Price
$136.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: ND Motorized Damper
Size: 8"
12"
12" x 8"
Voltage:
?
24v
Features: LED Light
Shape: Rectangular
Wires to Motor: 3
Motor Mount: Side
Application: Air Quality

Description for EWC Controls 12X8ND

The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. This damper is easy to install and easy to checkout. The LED display allows the installer to visually check the damper operation. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs.

Features:

  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • LED's to Show Damper Operation
  • Low Leakage
  • Simple 3-wire Hook-up

  • ***Motor is always mounted on second dimension specified

    12" x 8" ND Motorized Damper

    REVIEW SNAPSHOT®

    by PowerReviews
    EWC Controls16" x 16" ND Motorized Damper
     
    4.8

    (based on 11 reviews)

    Ratings Distribution

    • 5 Stars

       

      (10)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (4)

          Most Liked Positive Review

           

          Robust Replacement

          This product is significantly more robust than the older original unit and is very easy to install with minimal modification to the duct (new damper is thicker requiring about 2 inches of material to...Read complete review

          This product is significantly more robust than the older original unit and is very easy to install with minimal modification to the duct (new damper is thicker requiring about 2 inches of material to be removed - quick job with snips). The position LED indicators are a great enhancement to the older units making system diagnosis much quicker. Existing wiring is used and unit comes with clear diagrams.

          VS

          Most Liked Negative Review

           

          heavy duty frame

          The newest design of EWC motorized zone dampers have an improved power pack, but the frame is so wide it restricks air flow.

          The newest design of EWC motorized zone dampers have an improved power pack, but the frame is so wide it restricks air flow.

          Reviewed by 11 customers

          Sort by

          Displaying reviews 1-10

          Back to top

          Previous | Next »

           
          3.0

          heavy duty frame

          By joeair

          from Southbury, CT

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 14" x 8" ND Motorized Damper:

                The newest design of EWC motorized zone dampers have an improved power pack, but the frame is so wide it restricks air flow.

                • Was this a gift?:
                • No
                 
                5.0

                Great Product

                By Rick Macy

                from Sloan, NY

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 24" x 8" ND Motorized Damper:

                      Very well designed and constructed at a great price. Very quiet operation with status indicator LED's.

                      • Was this a gift?:
                      • No
                       
                      5.0

                      High Quality Product

                      By Rod the Engineer

                      from Swansboro NC

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 10" x 6" ND Motorized Damper:

                            A high qual9ity product, constructed well, no marginal components. drive assembly and controls made in Switzerland, remainder of extruded aluminum shapes specific to the design of the unit.

                            • Was this a gift?:
                            • No
                             
                            5.0

                            best price I found

                            By Lee

                            from Groton

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about 20" x 10" ND Motorized Damper:

                                  non stock item still shipped quickly
                                  perfect fit

                                  • Was this a gift?:
                                  • No
                                   
                                  5.0

                                  Simple and Reliable

                                  By LawHusick

                                  from Pennsylvania

                                  Verified Buyer

                                  Comments about 20" x 10" ND Motorized Damper:

                                  I replaced 17 year old dampers with this unit. It is simpler, easy to install (10 min) and the new status LEDs make it easy to troubleshoot the system. The new design improves airflow when open, and is both quieter and more airtight when closed.

                                   
                                  5.0

                                  Works as intended

                                  By Fhah737

                                  from San Jose, ca

                                  Verified Buyer

                                  Comments about 16" x 16" ND Motorized Damper:

                                  The new motor works with old motor's connections. This was a direct swap from a model 8 years old. Very satisfied.

                                   
                                  5.0

                                  Robust Replacement

                                  By Pete C

                                  from Newburgh, NY

                                  Verified Buyer

                                  Comments about 18" x 10" ND Motorized Damper:

                                  This product is significantly more robust than the older original unit and is very easy to install with minimal modification to the duct (new damper is thicker requiring about 2 inches of material to be removed - quick job with snips). The position LED indicators are a great enhancement to the older units making system diagnosis much quicker. Existing wiring is used and unit comes with clear diagrams.

                                   
                                  5.0

                                  Awesome

                                  By Dave

                                  from Newtown. Ct

                                  Verified Buyer

                                  Comments about 16" x 14" ND Motorized Damper:

                                  Easy install, solid construction, led indicator lights are nice. Notice better airflow and positive shut off vs my old trol a temp 's

                                   
                                  5.0

                                  Highest quality product on the market..

                                  By Karl Technician

                                  from White Rock,BC, Canada

                                  Verified Buyer

                                  Comments about 10" x 10" ND Motorized Damper:

                                  I am using damper for hot and return air heating system. It is excellent, high quality product working perfectly.

                                   
                                  5.0

                                  Much Better

                                  By DIY Bri

                                  from Wakefield, RI

                                  Verified Buyer

                                  Comments about 8" x 8" ND Motorized Damper:

                                  Used it to replace the old style EWC dampers. It is a more sturdy product. It fits the duct work much better and the vanes close more completely. Air flow to an opened / closed zone is much more efficient.

                                  Displaying reviews 1-10

                                  Back to top

                                  Previous | Next »

                                  Q&A: Ask the Questions, share answers

                                  Do you have questions about this product?

                                  get answers from real customers and in-house experts with AnswerBox.

                                  1 Question | 4 Answers
                                  Displaying question 1
                                  • 8" x 8" ND Motorized Damper

                                    Q:

                                    Does the EWC 8" x 28" Damper open with spring and close with 24v power? I see it has 3 wires.
                                    Jim
                                    Asked on 8/29/2012 by Jim from Adrian, MI.

                                    4 answers

                                    • VERIFIED BUYER

                                      A:

                                      I don't think it has a spring? It seems to be powered in both directions. I am just the homeowner...sorry if I couldn't help.
                                      b

                                      Answered on 8/29/2012 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      No, its the floating point type. One wire is your common, The other is
                                      turns the motor ccw with 24vac the other wire turns it cw with 24vac.
                                      There's no spring return.

                                      Answered on 8/29/2012 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      No. This a power-to-open and power-to-close damper. It is why it has
                                      three terminals: one wire for opening, another wire for closing, and the
                                      third wire is common. All terminals are marked clearly to identify which
                                      wire where. The damper uses electricity only for opening and closing. I
                                      have similar dampers in my hose. I like them, so far so good. The motor
                                      has mechanical and electrical (LED) indicators of its position. Keep in
                                      mind that the damper motor is not watertight and must be kept away from
                                      condensation (no water dripping on/in the motor).

                                      Answered on 8/29/2012 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      Just call to EWC Tech. Support help line. ( all info and phone numbers from Google)

                                      Answered on 8/30/2012 by Anonymous
                                  Displaying question 1

                                  Do you have a question about this product?