Description
The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. This damper is easy to install and easy to checkout. The LED display allows the installer to visually check the damper operation. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs.

Features:
  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • LED's to Show Damper Operation
  • Low Leakage
  • Simple 3-wire Hook-up

  • **Motor is always mounted on second dimension specified
    **Note: Image shown is side mounted
    Read more
    Manuals (1)
    Specs
    Product Type:
    ND Motorized Damper
    Size:
    8"
    18"
    8" x 18"
    Voltage:
    24v
    Features:
    LED Light
    Shape:
    Rectangular
    Wires to Motor:
    3
    Motor Mount:
    Bottom
    Application:
    Air Quality
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    13 Product Reviews

    Product Q&A