BMPLUS 3000 Control Panel Zoom

BMPLUS 3000 Control Panel

SKU:BMPLUS-3000

Brand: EWC Controls

EWC Controls
Qty Price
$167.95
/ each
$799.75 / box (5 units x $159.95)
In Stock! Ships in 24-48 Hours
(2 Available)
1

Specs

Product Type: Control Panel
Zones:
?
3
Stages:
?
2 Heat/2 Cool
Features: LED Display
Built-In Timers
Changeover: Auto
Voltage:
?
24v
Input Voltage: 19-30 VAC (60 Hz)
Amp Draw: Max 15VA @ 24VAC
Operating Temp Range: -20°F - 160°F
Humidity Range: 0 to 95% RH (Non Condensing)

Description for EWC Controls BMPLUS-3000

The BMPlus Zone Control System allows you to easily upgrade an inefficient single zone HVAC system, into a Multi-zone, Energy savings, Comfort producing, HVAC system. The Superior Design, Intuitive Firmware, Simple Setup Options, Easy to Understand wiring and Backwards Compatibility, makes the BMPlus Zoning system the Contractors dream. Combined with EWC Motorized Dampers and any off-the-shelf Thermostats, EWC Controls sets another high standard in the residential & light commercial Forced Air Zoning Industry.

BMPLUS 3000 Control Panel

REVIEW SNAPSHOT®

by PowerReviews
EWC ControlsBMPLUS 3000 Control Panel
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Good

By Feeme

from SI, New York

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about BMPLUS 3000 Control Panel:

        So easy to install and clear direction

        • Was this a gift?:
        • No
         
        4.0

        Needed for lightning damage

        By Peter

        from Loxley, AL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about BMPLUS 3000 Control Panel:

              Customer's system hit by lightning. Fast shipping. Had it quicker than local vendor could get it to me.

              • Was this a gift?:
              • No
               
              5.0

              Easy to install panel

              By Dave

              from Alpharetta, Ga

              Verified Reviewer

              Comments about BMPLUS 3000 Control Panel:

              I have installed two of these panels and find they are very easy to install and work great. I highly recommend these to anybody that needs to add or update their panels.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • BMPLUS 3000 Control Panel

                Q:

                what is the difference between the BMPlus 3000 and the BMPlus 3000 Rev B ? Also is there any reason to have a OAS if you do not have aux heat?
                Asked on 5/12/2011 by Dave from Atlanta, Ga

                1 answer

                • CUSTOMER CARE

                  A:

                  According to the manufacturer, there are several differences between the BMPlus3000 and the BMPlus3000 Rev B. The original version dropped the reversing valve after a call for heat, causing a noise from the sudden rush of refrigerant. The original version had separate timer and CPU resets, while the Rev B combines them. Also, the original version is only compatible with Heat Cool Conventional thermostats not Heat Pump thermostats. Unless you have dual fuel, there is no real need for the use of the outdoor air sensor.

                  Answered on 5/24/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons