Ultra-Talk 3 Zone Comfort Net Communicating Control Board Zoom

Ultra-Talk 3 Zone Comfort Net Communicating Control Board


Brand: EWC Controls

EWC Controls
Qty Price
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out



Product Type: Zone Panel Control

Description for EWC Controls UT-3000

The one of a kind UT-3000 Zone Control System provides intelligent control of a communicating HVAC system or 24volt legacy HVAC system at a maximum of three zones using 24volt motorized dampers and any off-the-shelf 24volt thermostat or compatible communicating thermostat. The UT-3000 is 100% plug and play when connected to a communicating HVAC system and network thermostats. The UT-3000 includes features such as proportional operation, automatic equipment recognition, dual fuel functions and precise control of supply air target & limit set-points. EWC Controls raises the bar again and sets another new standard for residential and light commercial HVAC air zoning.


  • Control two or three air zones with 24vac power open/close or spring assisted motorized dampers.
  • Control any communicating HVAC system based on the ClimateTalk™ open protocol or any 24volt 2 heat / 1 cool gas/electric system or 2 heat / 1 cool conventional or dual fuel heat pump.
  • The UT-3000 is compatible with any communicating thermostat that operates on the ClimateTalk™ open protocol or with any off-the shelf single stage 24volt heat/cool thermostat or 2 heat/1 cool heat pump thermostat.
  • The UT-3000 panel features automatic changeover from any thermostat allowing for individual zone comfort from the zoned HVAC system.
  • The Liquid Crystal Display scrolls to show current zone thermostat demand input and HVAC system demand output. In addition, all programming is performed at the LCD. Four buttons are provided just below the LCD screen. The buttons are used to scroll thru the menu on the LCD and make your selections. Program the UT-3000 and select the features you like. Non-volatile memory maintains your settings even after a long power failure.
  • In addition to the LCD, a total of 5 colored LEDs provide indication of the HVAC system status and mode of operation.
  • A total of 3 green LEDs labeled Zone 1 thru Zone 3 are also provided to indicate which dampers are energized to open.
  • The UT-3000 comes pre-loaded with default operating parameters for zoned HVAC systems. The default program settings free the technician from programming but also allows fine tuning of the system to optimize performance and personal preference. The UT-3000 operates in proportional mode at all times. Multi-stage and modulating equipment will be operated in a manner that minimizes blower speed, maximizes temperature control and improves system efficiency.

Ultra-Talk 3 Zone Comfort Net Communicating Control Board

Q&A: Ask the Questions, share answers