2 Position Motor Actuator Zoom

2 Position Motor Actuator

SKU:MAN

Brand: EWC Controls

EWC Controls
Qty Price
$77.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2

Specs

Product Type: Actuator
Voltage:
?
24v
RPM: 1

Description for EWC Controls MAN

The MAN is a 2 Position, power-open, power-close actuator. Used on old-style, standard opposed blade dampers.

2 Position Motor Actuator

REVIEW SNAPSHOT®

by PowerReviews
EWC Controls2 Position Motor Actuator
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Perfect!

By SuperAl1942

from Shelton, CT

Verified Buyer

Comments about 2 Position Motor Actuator:

Damper actuator failed, turning my two zone heating into one zone! Local supplier did not have the actuator that fit my application. Found Pex online, had the part, good price. Shipping quote said 3 - 5 days and it came in 1 day! Easy instructions included allowed me to install it myself. I figure I saved well over $100 overall. You can bet I will seek out Pex for future needs. Thanks!

 
5.0

identical replacement

By JimD

from Hartford, CT

Verified Buyer

Comments about 2 Position Motor Actuator:

Double check the wiring label on the plate where connections are made. Mine was upside down.:)

 
5.0

Even a caveman can do it

By 31

from Gaithersburg, Md

Verified Buyer

Comments about 2 Position Motor Actuator:

This was a replacement motor for an old EWC damper. Removal and wiring directions were clear, and the necessary removal tool was provided. Made it a very easy job.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons