NCM-300 Control Panel Zoom

NCM-300 Control Panel

SKU:NCM-300

Brand: EWC Controls

EWC Controls
Qty Price
$136.85
/ each
$654.75 / box (5 units x $130.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Product Type: Control Panel
Zones:
?
2-3
Features: Built-In Timers
LED Light
Voltage:
?
24v
Input Voltage: 19-30 VAC (60 Hz)
Current Draw Range: Max 14VA @ 24VAC
Wiring: 18 Gauge Solid
Operating Temp Range: -20°F - 160°F
Operating Humidity: 0% to 95% (non-condensing)

Description for EWC Controls NCM-300

The NCM 300 panel provides intelligent control of Heat Pump or Conventional forced air zoning systems at a maximum of three zones using motorized dampers and practically any off-the-shelf heat/cool thermostat. With features like automatic changeover, opposite system service, short cycle timers and supply air sensing capability, the NCM 300 provides a high level of performance in a non-expandable zone control panel.

NCM-300 Control Panel

REVIEW SNAPSHOT®

by PowerReviews
EWC ControlsNCM-300 Control Panel
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Excellent product

By spinedad

from New Jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about NCM-300 Control Panel:

        Wanted to put WIFI thermostats on my EWC zone damper control, but EWC said I needed to upgrade my board to the NCM 300. It was very easy to do.
        Supplyhouse had a great price, excellent delivery, and the product worked like a charm.

        • Was this a gift?:
        • No
         
        5.0

        Upgrade did the trick

        By Ken @ Eastpoint Electric

        from Connecticut

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about NCM-300 Control Panel:

              The customer wanted to use WiFi thermostats with his obsolete EWC control. This retrofit was both easy to install and a perfect solution for his new thermostats.
              Thanks, tech support, for help selecting the right product and insuring another happy customer.

              • Was this a gift?:
              • No
               
              5.0

              Versitile zone panel.

              By joeabby

              from Southbury, Ct

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about NCM-300 Control Panel:

                    This EWC panel has the flexibilityn to work with the old dampers and new ones.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    can finally use wifi thermostats

                    By RICK

                    from SOUTH HAMILTON MASSACHUSETTS

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about NCM-300 Control Panel:

                          INSTALLATIONMY OLD EWC ZONE CONTROLLER WAS NOT COMPATIBLE WITH WIFI THERMOSTATS. THIS PRODUCT SOLVED THAT, RELATIVELY SIMPLE INSTALLATION.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Worked like a charm

                          By Jingo

                          from Fairfield County, Ct

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about NCM-300 Control Panel:

                                Had old unit cycling off. So upgraded to this one. All connections pretty much same so fix was easier than projected by furnace company installer. They said 6 hours , took them 1.5 hours and that was 1 mechanic and 1 apprentice. Has been installed for over 2 weeks working great.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Compact product

                                By Jocko S

                                from Preston, CT

                                Verified Buyer

                                Comments about NCM-300 Control Panel:

                                Used these to replace older EWC control panels.
                                They took up less space, had a safety control
                                feature against burn out and the tech support
                                by EWC was great.

                                 
                                5.0

                                Contol panel was delivered as stated

                                By Fix it yourself

                                from south carolina

                                Verified Buyer

                                Comments about NCM-300 Control Panel:

                                This control panel was shipped as noted. This is the newer 2.3 version. Wsa used to replace the older 1.2 model. Very easy installation. Would recommend.

                                Displaying reviews 1-7

                                Back to top

                                Q&A: Ask the Questions, share answers