S2000 Steam Humidifier (120 VAC) Zoom

S2000 Steam Humidifier (120 VAC)

SKU:S2000

Brand: Field Controls

Field Controls
Qty Price
$559.95
/ each
$1,079.90 / box (2 units x $539.95)
Non-Stock ItemAllow 5-7 Days to Ship Out
8

Resources

Specs

Capacity: 16 Gallons/day
Features: Automatic Flush System
Computer Watchdog Circuit
LED Light
Voltage:
?
120v
Plenum Opening: 6" x 6"
Amperage:
?
13
Application: Air Quality
Type: Steam
Kilowatts (KW): 1.6
Coverage (Sq Ft.): 2400
Product Type: Humidifier

Description for Field Controls S2000

NOTE: Includes humidistat and outdoor sensor

The Steam humidifier will work on any heating system. The S2000 and S2020 are compatible with all makes and all models of Forced Air Heating Units
Features:

  • Computer Watchdog Circuit
  • Automatic Drain/Flush System
  • Highest Efficiency Rating than any other Humidifier
  • Automatic Maintenance Mode
  • 100% Guaranteed NO Stagnating Water
  • Interlocking wiring for Fan Control
  • Humidifies without a call for Heat
  • LED's for system readout
  • Most Effective Cure for Dry Homes
  • Listed and Approved by UL
  • Compatible with all Heating Systems
  • S2000 Steam Humidifier (120 VAC)

    REVIEW SNAPSHOT®

    by PowerReviews
    Field ControlsS2000 Steam Humidifier (120 VAC)
     
    4.2

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    80%

    of respondents would recommend this to a friend.

    Reviewed by 5 customers

    Sort by

    Displaying reviews 1-5

    Back to top

     
    5.0

    S2000 Steam Humidifier

    By Climate Makers, Inc

    from Lake Zurich, IL

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about S2000 Steam Humidifier (120 VAC):

          We are an HVAC Contractor. This is the 2nd S2000 that we purchased from Supply House. One of our customers asked for a Steam Humidifier. We installed it on the bottom of the supply main.

          The only downside of this hiumidifier is that there can be situations were space is limited and it cannot be installed.

          • Was this a gift?:
          • No
           
          4.0

          Have used these humidifiers for years

          By PEF1000

          from Chicago, IL

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about S2000 Steam Humidifier (120 VAC):

                This humidifier is very good. I use two of them to cover 3,600 sq feet. The only problem is that they do accumulate a lot of scale. This is mostly a function of how well our building in Chicago treats the water. Since the manufacturer added a zinc anode and a drainage system this is better, but manual descaling is called for several times a season. The unit I initially received from PEX stopped working after a few days and they replaced it with a new unit. I had a similar experience with a different retailer who replaced my unit with an obviously reconditioned unit. That's why I switched retailers. I am lucky to get three seasons of heavy use out of these humidifiers then it is cheaper and easier to install a new unit then recondition the original unit. I will definitely shop at PEX again.

                • Was this a gift?:
                • No

                (1 of 1 customers found this review helpful)

                 
                2.0

                Not a good design

                By Reinhard

                from NH

                Verified Reviewer

                Comments about S2000 Steam Humidifier (120 VAC):

                This has been installed on my furnace for 4 years, and it is now dead, due to a shorted heating element. The design makes it difficult to maintain. Six screws (and the plumbing connections) must be removed for basic maintenance. The humidifier builds up a lot of scale that must be removed once a year. The scale is in and around the heating element and it is not easy to clean it out without damaging the element. After some research, I've decided to replace it with an Aprilaire 800.

                 
                5.0

                S2000 Steam Humidifier

                By Bless By Best

                from Blue island , il

                Verified Buyer

                Comments about S2000 Steam Humidifier (120 VAC):

                I love it..It work like a charm. My installer was so impress how easy the unit was to install.We can now breathes alot better. No more stuffy nose when we wake up.

                (0 of 1 customers found this review helpful)

                 
                5.0

                WORKS GREAT FOR YEARS

                By STAN

                from CHICAGO, IL

                Verified Buyer

                Comments about S2000 Steam Humidifier (120 VAC):

                PREVIOUS UNIT WORKED FLAWLESSLY FOR YEARS WITH NO LEAKS. THE PRICE WAS GREAT.

                Displaying reviews 1-5

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                1 Question | 3 Answers
                Displaying question 1
                • S2000 Steam Humidifier (120 VAC)

                  Q:

                  Does humidistat have an Outdoor Air Sensor?
                  Asked on 9/19/2012 by Sean

                  3 answers

                  • VERIFIED BUYER

                    A:

                    Yes, it does have an outdoor sensor .
                    It will display both the outdoor temp as well as the inside temp.
                    Sent from my iPhone

                    Answered on 9/20/2012 by Anonymous
                  • VERIFIED BUYER

                    A:

                    Yes it does. Temp only
                    Sent from my U.S. Cellular® Android-powered phone

                    Answered on 9/20/2012 by Anonymous
                  • VERIFIED BUYER

                    A:

                    Yes It does have an outdoor temperature sensor. I set this up last year. I
                    am in NJ and last year it never got cold enough for th
                    is thing to kick in. I wish there was a test mode to just put it thru a
                    cycle and see it work.
                    Thanks
                    Michael

                    Answered on 9/25/2012 by Anonymous
                Displaying question 1

                Do you have a question about this product?