EZ Route Premier 12 Loop Unit w/ Nail Pack Zoom

EZ Route Premier 12 Loop Unit w/ Nail Pack

SKU:P01-12

Brand: EZ Route

EZ Route
Qty Price
$77.55
/ each
$728.50 / box (10 units x $72.85)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Tubing Compatibility: PEX
Number of Outlets: 12
Material: High-Density Polyethylene
Type: Straight

Description for EZ Route P01-12

The EZ Route Premier System is a complete package providing contractors all of the materials needed to make routing quick and easy. The EZ Route Premier product will give you that clean professional finish that you and your customers are looking for while saving time and money! Material included in the package:

  • 12 channel EZ Route Base
  • 8" pole barn spikes
  • Installation instructions
Features
  • Slab application
  • Great for concrete applications
  • Cut to size - Use a utility knife or reciprocating saw to cut to your specifications. Remaining channels can be you used for your next job!
  • Secures to the ground
  • 100% recyclable, made with HDPE (High Density Polyethylene)

EZ Route Premier 12 Loop Unit w/ Nail Pack

REVIEW SNAPSHOT®

by PowerReviews
EZ Route Premier 6 Loop Unit w/ Nail Pack
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Excellent, a must have!

By Jeff

from Warren, NH

Verified Reviewer

Comments about EZ Route Premier 6 Loop Unit w/ Nail Pack:

This is a great plastic conduit manifold. It really helps keep the PEX tubing organized & keeps in place. Will definitely use this again when I go do my house.

 
5.0

I will definitely be using again

By Acute builders

from Albany New York

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about EZ Route Premier 6 Loop Unit w/ Nail Pack:

        one thing that is very good about this product is it leaves your job looking very professional.

        • Primary use:
        • Business
         
        5.0

        EEEEZZZZ

        By pex head

        from Vaughn, Wa.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about EZ Route Premier 12 Loop Unit w/ Nail Pack:

              I used the EZ route premier for a 10 loop system. it is easy to cut and install, once I secured it to the ground it was easy to run the pex thru and up. I would not run pex in slab without the EZ route.
              Great product!!

              • Primary use:
              • Business
               
              5.0

              Real Great Product,

              By and220

              from Bronx New York

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about EZ Route Premier 12 Loop Unit w/ Nail Pack:

                    I love it it great

                    • Primary use:
                    • Personal

                    Displaying reviews 1-4

                    Back to top

                    Q&A: Ask the Questions, share answers