EZ Route Radius 6 Loop Unit Zoom

EZ Route Radius 6 Loop Unit

SKU:R02-06

Brand: EZ Route

EZ Route
Qty Price
$32.95
/ each
$309.50 / box (10 units x $30.95)
Out of StockAllow 5-7 Days to Ship Out
0

Resources

Specs

Number of Outlets: 6
Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Material: High-Density Polyethylene
Type: 90 Degree Bend
Tubing Compatibility: PEX

Description for EZ Route R02-06

The EZ Route Radius 6 Loop Unit is sold by itself and is an excellent choice if you have access to supporting and installation materials. It is a good, economical choice to make your 90 degree turns easy and organized. The EZ Route Radius product will give you that clean professional finish that you and your customers are looking for while saving time and money!

Materials Included:

  • 6 channel EZ Route Radius
  • Installation instructions
Features
  • Slab or floor joist application
  • Great for concrete applications
  • Cut to size - Use a utility knife or reciprocating saw to cut to your specifications. Remaining channels can be you used for your next job!
  • Secures to the ground
  • 100% recyclable, made with HDPE (High Density Polyethylene)

EZ Route Radius 6 Loop Unit

REVIEW SNAPSHOT®

by PowerReviews
EZ Route Radius 6 Loop Unit
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Nice and organized

By Hot Foot

from Entiat WA

Verified Buyer

Comments about EZ Route Radius 6 Loop Unit:

Makes things tidy

  • Primary use:
  • Personal
 
5.0

worked great , very neat appearance

By Fedward

from Willard , Ohio

Verified Buyer

Comments about EZ Route Radius 6 Loop Unit:

Used it on a 5 loop 1/2 pex and it protects the pex at the concrete slab and great organized appearance

  • Primary use:
  • Personal
 
5.0

Looks clean

By Cal the mechanic

from NH

Verified Buyer

Comments about EZ Route Radius 12 Loop Unit:

I'm very pleased. I cut them apart & riveted them back together with the banana's facing oposite directions since the tubing was going to either side of the wall it was positioned on. I didn't use nails as recommeded, I zip-tied it to some rebar & floor wire and it's looking good. Individual elbows may have been cheaper for me but probably would've taken more time to get to look as organized.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

simplifies

By plumber63

from Waterloo, IN

Verified Buyer

Comments about EZ Route Radius 12 Loop Unit:

Usually use 3/4" pvc conduit sweep 90 to stub lines up out of concrete. Seen these and gave them a try. They work really well simple to mount to wood or concrete, they have little dimples in the ends of each bend to screw through. You can cut them apart with a utility knife to make the right amount of citutis and use whats left on the next job. It also spaces pipes to fit to manifold properly. Definitely a time saver and neater job

  • Primary use:
  • Business

(1 of 2 customers found this review helpful)

 
5.0

Great product, saves time and money

By toolman

from Red Bluff, CA

Verified Buyer

Comments about EZ Route Radius 12 Loop Unit:

I used this to install 8 runs of PexAlPex that totaled ~ 1900 ft. It resulted in a clean installation, allowed the runs to be easily organized and was much easier than using 3/4 inch PVC sweeps. It fit well and easy to attach and use. The instructions were clear even for a first time user. I would definitely buy again.

  • Primary use:
  • Business

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers