EZ Route Radius 12 Loop Unit Zoom

EZ Route Radius 12 Loop Unit

SKU:R02-12

Brand: EZ Route

EZ Route
Qty Price
$50.55
/ each
$474.50 / box (10 units x $47.45)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Number of Outlets: 12
Material: High-Density Polyethylene
Type: 90 Degree Bend
Tubing Compatibility: PEX

Description for EZ Route R02-12

The EZ Route Radius 12 Loop Unit is sold by itself and is an excellent choice if you have access to supporting and installation materials. It is a good, economical choice to make your 90 degree turns easy and organized. Materials included:

  • 12 channel EZ Route Radius
  • Installation instructions
Features
  • Slab or floor joist application
  • Great for concrete applications
  • Cut to size - Use a utility knife or reciprocating saw to cut to your specifications. Remaining channels can be you used for your next job!
  • Secures to the ground
  • 100% recyclable, made with HDPE (High Density Polyethylene)

EZ Route Radius 12 Loop Unit

REVIEW SNAPSHOT®

by PowerReviews
EZ Route Radius 12 Loop Unit
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

simplifies

By plumber63

from Waterloo, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about EZ Route Radius 12 Loop Unit:

        Usually use 3/4" pvc conduit sweep 90 to stub lines up out of concrete. Seen these and gave them a try. They work really well simple to mount to wood or concrete, they have little dimples in the ends of each bend to screw through. You can cut them apart with a utility knife to make the right amount of citutis and use whats left on the next job. It also spaces pipes to fit to manifold properly. Definitely a time saver and neater job

        • Primary use:
        • Business

        (1 of 1 customers found this review helpful)

         
        5.0

        Great product, saves time and money

        By toolman

        from Red Bluff, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about EZ Route Radius 12 Loop Unit:

              I used this to install 8 runs of PexAlPex that totaled ~ 1900 ft. It resulted in a clean installation, allowed the runs to be easily organized and was much easier than using 3/4 inch PVC sweeps. It fit well and easy to attach and use. The instructions were clear even for a first time user. I would definitely buy again.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers