EZ Route Straight 6 Loop Unit Zoom

EZ Route Straight 6 Loop Unit

SKU:S03-06

Brand: EZ Route

EZ Route
Qty Price
$31.55
/ each
$296.50 / box (10 units x $29.65)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Number of Outlets: 6
Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
Tubing Compatibility: PEX
Material: High-Density Polyethylene
Type: Straight

Description for EZ Route S03-06

The EZ Route Straight 6 Loop Unit is an add-on accessory that can be used with the Premier or the Radius, keeping your tubes directed upward and straight. This allows for easy labeling as well as keeping the tubes out of the way of the masons. This will save time, money and hassle, while keeping your tubes up and away from the concrete pour. Materials included:

  • 6 channel EZ Route Straight
  • Installation instructions
Features
  • Great for concrete applications
  • Cut to size - Use a utility knife or reciprocating saw to cut to your specifications. Remaining channels can be you used for your next job!
  • Secures to the ground
  • 100% recyclable, made with HDPE (High Density Polyethylene)

EZ Route Straight 6 Loop Unit

Q&A: Ask the Questions, share answers