Freeze Free Connection Kit Zoom

Freeze Free Connection Kit

SKU:10802

Brand: Easy Heat

Easy Heat
Qty Price
$12.75
/ each
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Accessory For: Freeze Free Heat Cable

Description for Easy Heat 10802

This connection kit provides the specially designed fused plug to connect one Freeze Free heater into an electrical outlet, and a cable end seal which helps ensure safe and proper usage of the Freeze Free cable.

Freeze Free Connection Kit

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • Freeze Free Connection Kit

    Q:

    where is the thermostat located or is it continuos on.
    Asked on 2/26/2015 by don from United States

    1 answer

    • CUSTOMER CARE

      A:

      its a separate part # - EH38

      Answered on 2/27/2015 by Supplyhouse Staff from New York
  • Freeze Free Connection Kit

    Q:

    What size is this product. Length? I need to wrap it around 6-8" of pipe. Thanks
    Asked on 2/23/2015 by None from Rexford ny

    1 answer

    • CUSTOMER CARE

      A:

      approx 30"

      Answered on 2/24/2015 by Supplyhouse Staff from New York
  • Freeze Free Connection Kit

    Q:

    Just to be sure:
    Can I use this with the 50 ft, 250 Watt, 120 VAC PSR Pipe Tracing Heat Cable?
    The feed end got damaged and I don't want to run new tape if I don't have to...
    Asked on 9/13/2014 by Gregory from United States

    1 answer

    • CUSTOMER CARE

      A:

      No, you should not alter the PSR cable in any way. This connection kit is only for use to connect one Freeze heat cable to an electrical outlet, not to repair a damaged cable. The PSR cables are factory sealed and alteration is not recommended.

      Answered on 10/28/2014 by SupplyHouse Staff from NY
  • Freeze Free Connection Kit

    Q:

    is this the replacement part of an easyheat heat tape,just hooks up to the existing tape so you do not have to run all new tape?
    Asked on 9/18/2010 by danny from jessup,md

    2 answers

    • A:

      yes

      Answered on 2/6/2014 by micky electric from clovis,nm
    • CUSTOMER CARE

      A:

      Yes, that is correct.

      Answered on 9/21/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?