60 ft, 300 Watt, ADKS Roof & Gutter Deicing Cable Zoom

60 ft, 300 Watt, ADKS Roof & Gutter Deicing Cable

SKU:ADKS300

Brand: Easy Heat

Easy Heat
Qty Price
$56.55
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Length (Feet): 60'
Wattage:
?
300
Application: Freeze Prevention
Type: ADKS De-Icing Cable
Voltage:
?
120v

Description for Easy Heat ADKS300

EasyHeat roof and gutter de-icing products are engineered to protect properties from the damage caused by ice dam formations. EasyHeat's electric heating cables economically and efficiently reduce ice formation along roof edges, in gutters, drains and downspouts to provide a path for meltwater, allowing it to flow off the structure.

ADKS is a fixed resistance, pre-terminated cable. It is CSA Certified and UL Listed to Canadian safety standards. Features a three wire grounded plug with a 6-foot/2-meter power cord, and includes an appropriate number of roof clips and cable spacers.

This product is for the sole intended use of preventing ice dams from forming on inclined roofs with tab shingles, in gutters and in downspouts. It must never be installed on a flat roof or on combustible materials. It is not suitable for use on metal roofs.

Includes:

  • De-icing Cable
  • Shingle Clips
  • Cable Spacers
  • Installation Instructions
  • Electrical Panel Labels

60 ft, 300 Watt, ADKS Roof & Gutter Deicing Cable

REVIEW SNAPSHOT®

by PowerReviews
Easy Heat160 ft, 800 Watt, ADKS Roof & Gutter Deicing Cable
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

This product is just what I needed.

By John

from Philadelphia,pa.

Verified Buyer

Comments about 100 ft, 500 Watt, ADKS Roof & Gutter Deicing Cable:

This product worked very well,and is stopping the ice from forming in my gutters,and my roof.Its very simple to install,and you just plug it in to keep ice from accumulating.

 
5.0

Easy to use

By Tractor Boy

from Northern Idaho

Verified Buyer

Comments about 160 ft, 800 Watt, ADKS Roof & Gutter Deicing Cable:

Easy installation, good manual, just plug it in.

 
5.0

Trouble free transaction-Fast shipping!

By Landlord

from Spokane,WA

Verified Buyer

Comments about 160 ft, 800 Watt, ADKS Roof & Gutter Deicing Cable:

I purchased several gutter heat cables so I got free shipping. All the cables worked upon plugging them in.

 
5.0

Any one can do this!

By Scott

from Lindrith, NM

Verified Buyer

Comments about 240 ft, 1200 Watt, ADKS Roof & Gutter Deicing Cable:

It is easy to install then you can plug it in. We have had about 10 snow since installation and to see the run off out of the gutter and no ice dam is great. Thanks!!

(1 of 2 customers found this review helpful)

 
4.0

Good instructions

By John

from Ashburnham, Ma.

Verified Buyer

Comments about 200 ft, 1000 Watt, ADKS Roof & Gutter Deicing Cable:

Have not used it yet, but I was impressed with the delivery time. Very fast.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

13 Questions | 24 Answers
Displaying questions 1-10Previous | Next »
  • 60 ft, 300 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    Can this kit work with an installed gutter helmet system? If so how is it installed?
    Thank you....
    Asked on 3/8/2014 by Jerry

    3 answers

    • VERIFIED BUYER

      A:

      the kit will work with any gutter/helmet system. it must be install in the
      gutter, the kit will supply the fastener hangers for the cable and give
      some instructions.best if some has some experience to help.

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      DO NOT USE ON PLASTIC OR RUBBER AS CABLE GETS FAIRLY WARM, MAY MELT OR WARP. USE METAL CLIPS THAT COME WITH CABLE MAY HAVE TO MODIFY A LITTLE TO CLIP ON IF THE GUTTER HELMET IS ALUMINUM
      Sent from Windows Mail

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Sorry, I don't know.  I think it would require some imagination since the bottom of the heat tape system connects in the gutter.

      Answered on 3/8/2014 by Anonymous
  • 160 ft, 800 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    how many kw does 160 feet of cable use a month?
    Asked on 2/22/2014 by Jim from Lomira Wisconsin

    3 answers

    • CUSTOMER CARE

      A:

      160ft is rated at 800w. To find the total Kwh per month, multiply the number of hours of operation by 0.8

      Answered on 3/17/2014 by PexSupplyStaff from New York
    • VERIFIED BUYER

      A:

      I do not know. I just won't to get rid of the snow.
      Sent from my iPad

      Answered on 3/10/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Not really sure how much it uses. I have a big house & have it on (3) 40ft
      & (2) 27th roofs + in the gutters & down thru the downspout drains. My
      electric bill did take a hike but is well worth it as I have had NO
      ice/snow issues. Sorry I couldn't be more specific with the cost

      Answered on 2/22/2014 by Anonymous
  • 60 ft, 300 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    CAN THIS CABLE BE WRAPPED AROUND DOWNSPOUT
    Asked on 2/7/2014 by GENE from phila pa

    6 answers

    • VERIFIED BUYER

      A:

      No I would not recommend wrapping deicing cables around the downspout. They go inside the downspout, you need the heat inside

      Answered on 2/10/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, inside or outside the downspout. I suggest inside. Not sure of the impact on the outside with freezing downspouts.

      Answered on 2/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      have not tried it. I have just put it inside the down spout

      Answered on 2/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes but doesn't stay wrapped around it very well. I also dropped some down
      inside my downspout. Between both inside and around downspout + along roof
      edges I've had NO ice build up or problems in past 2yrs.

      Answered on 2/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Probably but it won't do its job there. Won't put out enough heat

      Answered on 2/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You might be able to, but the best solution is to feed the cable down the interior of the downspout. You can create a "U" with the cable connecting the length needed with the connectors provided. This method allows you to use one cable for the eave and the downspouts. Just make sure the cable you buy is long enough. I had two downspouts in one run of getters and was able to do this with no issues. On my longest run (68') I used two of the longest cables starting at each end and met in the middle.

      Answered on 2/7/2014 by Anonymous
  • 120 ft, 600 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    what is the "useful life" of this product?
    How many years before it has to be replaced?
    Asked on 1/25/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer the life of this product depends on many variables, but it has lasted 10-20 years in most existing installations.

      Answered on 1/25/2012 by PexSupply Staff from NY
  • 200 ft, 1000 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    can i use a heavy dutiy extension cord to power a 200'ft cable with temp control
    Asked on 10/11/2011 by john from shirley mass

    2 answers

    • CUSTOMER CARE

      A:

      It is not recommended by the manufacturer. The use of an extension cord with this cable may increase the risk of fire or electric shock. Please refer to pages 6 and 7 of the manual below for electrical requirements.

      http://s3.pexsupply.com/manuals/1255718308643/18332_PROD_FILE.pdf

      Answered on 10/19/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No. I am useing 12/2 wireing to power mine. You might be able to use 14/2 wire. It only usese 8.5 amps.

      Answered on 12/7/2011 by John from Ashburnham, Ma.
  • 240 ft, 1200 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    How many amps for the 200ft cable?
    Asked on 9/21/2011 by Anonymous from Chautauqua, NY

    2 answers

    • CUSTOMER CARE

      A:

      The 200 foot cable (part ADKS-1000) requires 8.3 amps.

      Answered on 9/22/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I am an electrical contractor in northern NM and installed two of these gutter heaters and they are 12 amps on 120 volts. So a standard receptical will work and recommend a 20 amp single pole curcuit that is GFCI protected. Good luck

      Answered on 12/26/2011 by Scott from Lindrith, NM
  • 60 ft, 300 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    How do we figure out how much length of cable we need?
    Asked on 9/18/2011 by Anonymous

    1 answer

  • 60 ft, 300 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    Is there a thermostat to control on and off ?
    Asked on 5/23/2011 by Jerry from Huntley, IL

    1 answer

    • CUSTOMER CARE

      A:

      The ADKS cable uses an RS2 ("Roof Sentry Controller") thermostat. The RS2 is set to turn on the ADKS cable only when the ambient temperature drops below 40°F and, at the same time, at least 10 inches of the moisture sensor wire detects moisture. These two conditions need to be present at the same time to turn on the ADKS heating cable. If one of the conditions is not present, it will turn off or it will not energize the ADKS cable.

      Answered on 5/24/2011 by PexSupply Staff from NY
  • 240 ft, 1200 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    What is the thickness of the wire?
    Asked on 2/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The wire is 3/16" thick.

      Answered on 2/9/2011 by PexSupply Staff from NY
  • 240 ft, 1200 Watt, ADKS Roof & Gutter Deicing Cable

    Q:

    What is the general effective temp. (degrees F) range for gutter and downspout deicing on a standard house? How cold is too cold for this product to work effectively?
    Asked on 1/17/2011 by Benji from Boston, MA

    1 answer

    • CUSTOMER CARE

      A:

      The ADKS cable is recommended to be operated when snow or ice on the roof is melting and the outside temperature is between 15°F and 35°F. Below 15°F, very little melting will normally occur and, in very cold conditions, the cable may not generate enough heat in some roof sections to prevent melt water from refreezing.

      Answered on 1/24/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?