100 ft Reel of Freeze Free Pipe Heating Cable Zoom

100 ft Reel of Freeze Free Pipe Heating Cable

SKU:EH2102

Brand: Easy Heat

Easy Heat
Qty Price
$174.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Freeze Prevention
Length (Feet): 100'
Wattage:
?
300
Voltage:
?
120v
Max Ambient Temp (°F): 150 F
Moisture Resistance: Cable/Insulation Kept Dry
Insulation: 1/2" Fiberglass Required
Type: Freeze Free Heat Cable

Description for Easy Heat EH2102

Please Note: A Connection Kit is required for installation.

Freeze Free heating cable is self-regulating pipe heating cable that automatically varies its heat output with changes in surrounding temperature. Since this cable regulates heat output with temperature, a thermostat may not be necessary for some freeze protection applications. Freeze Free cable helps keep plastic and metal water pipes from freezing to -60ºF/-51ºC. A braided metal jacket provides an electrical ground as well as protection against damage in dry locations. Freeze Free can be cut to desired lengths per application. 75-foot maximum circuit length, 3-foot minimum circuit length.

Freeze Free cable can be applied on water-filled metal or rigid plastic pipes up to 2" (50.80mm) in diameter. On smaller size pipes, the cable can usually be applied straight along the pipe. However, on longer pipes and especially at lower temperatures, the cable must be spiraled around the pipe. This ensures adequate heat is applied to the pipes to keep them from freezing. Because of the self-regulating feature of this cable, it can be safely wrapped over itself (overlapped), if necessary, when installed on pipes, valves or flanges.

The Easy Heat Freeze Free cable is available with a power density of 3 Watts per foot. This power is specified at a surrounding temperature of 50 degrees F. At other temperatures, of course, the cable power output will be considerably different.

100 ft Reel of Freeze Free Pipe Heating Cable

REVIEW SNAPSHOT®

by PowerReviews
Easy Heat100 ft Reel of Freeze Free Pipe Heating Cable
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

This cable is top of the line product

By Arch

from BARABOO WISCONSIN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 100 ft Reel of Freeze Free Pipe Heating Cable:

        Easy Heat is top of the line for Mobil Homes sold by Pex Supply.

        • Primary use:
        • Personal
         
        5.0

        Fast service great price

        By Pumpologist

        from Colorado

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 100 ft Reel of Freeze Free Pipe Heating Cable:

              One of few heat cables that you can run a continuous run of more than 50'.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • 100 ft Reel of Freeze Free Pipe Heating Cable

                Q:

                Can this heat tape be used on black poly pipe
                Asked on 12/19/2014 by none from delaware

                1 answer

                • CUSTOMER CARE

                  A:

                  no

                  Answered on 12/22/2014 by Supplyhouse Staff from New York
              • 100 ft Reel of Freeze Free Pipe Heating Cable

                Q:

                Can you use it on 208-240 voltage?
                Asked on 10/28/2014 by Newbie

                1 answer

              • 100 ft Reel of Freeze Free Pipe Heating Cable

                Q:

                Can this tape be used on PEX pipe?
                Asked on 9/6/2014 by Airboy from West Chester PA

                1 answer

                • VERIFIED BUYER

                  A:

                  We installed water piping (pex) in the rafters of a warehouse in north Carolina. We secured the heat tape to the underside of the pex with zip ties and electrical tape. No failures a few years later.
                  Thank you - Allen Christ
                  Sent from my Verizon Wireless 4G LTE DROID

                  Answered on 9/6/2014 by achrist from Charlotte NC
              Displaying questions 1-3

              Do you have a question about this product?