10 ft, 50 Watt, In-Pipe Heating Cable Zoom

10 ft, 50 Watt, In-Pipe Heating Cable

SKU:ILH4010

Brand: Easy Heat

Easy Heat
Qty Price
$322.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Length (Feet): 10'
Wattage:
?
50
Amperage:
?
0.4
Resistance : 288 Ohms
Voltage:
?
120v
Application: Freeze Prevention
Type: In-Line Heat Cable

Description for Easy Heat ILH4010

The EasyHeat In-Line Heater is an inside-the-pipe potable water heating cable. Featuring a user friendly plug-in installation, it provides an economical method to help maintain running water in 1-1/4" PE Pipes (adaptors available for 1" pipes) all winter long. Used in cottages, homes and barns, the In-Line Heater has an energy-saving thermostat with a built-in ground fault circuit interrupter. It can be used in insulated pipes and will not melt through the pipe if dryout occurs.

An EasyHeat SL-2G thermostat with its 10-foot sensor is included with every In-Line package. A ground fault circuit interrupter (GFCI) is also included, ensuring the safest operation possible. The GFCI features include a test/ reset button and a receptacle indicator light that shows power is being applied to the cable by the thermostat. The GFCI is not affected in case of power failure. The plug on the power cord set lights up as well.

Features

  • Energy-saving thermostat
  • May be used in insulated pipes
  • User friendly plug-in installation
  • CSA approved for drinking water
  • Will not burn through pipe, even if dry-out occurs
  • GFCI (ground fault circuit interrupter) protection
  • Plug-in electrical connections - simply plug the system into any ordinary 120 volt outlet
  • Non-restrictive tee assembly fitting (no 90° turn)

NOTE: Resistance values are in Ohms.

10 ft, 50 Watt, In-Pipe Heating Cable

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 100 ft, 500 Watt, In-Pipe Heating Cable

    Q:

    does this heating cable require a thermostat?
    Asked on 11/19/2013 by Mike from Ayr, ON

    2 answers

    • VERIFIED BUYER

      A:

      The kit I purchased came with a thermostat and variable controler to
      regulate the desired temperature.

      Answered on 11/19/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It comes with one.
      Thankyou Gary

      Answered on 11/19/2013 by Anonymous
  • 10 ft, 50 Watt, In-Pipe Heating Cable

    Q:

    water line from well to house is 3/4" plastic can i use this heat cable in this pipe
    Asked on 1/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This cable is only designed and approved to be installed on 1 1/4 inch and 1 inch Polyethylene pipes.

      Answered on 1/27/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?