40 ft, 200 Watt, In-Pipe Heating Cable Zoom

40 ft, 200 Watt, In-Pipe Heating Cable

SKU:ILH4040

Brand: Easy Heat

Easy Heat
Qty Price
$388.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Length (Feet): 40 ft.
Wattage:
?
200
Amperage:
?
1.7
Resistance : 72 Ohms
Voltage:
?
120v
Application: Freeze Prevention
Type: In-Line Heat Cable

Description for Easy Heat ILH4040

The EasyHeat In-Line Heater is an inside-the-pipe potable water heating cable. Featuring a user friendly plug-in installation, it provides an economical method to help maintain running water in 1-1/4" PE Pipes (adaptors available for 1" pipes) all winter long. Used in cottages, homes and barns, the In-Line Heater has an energy-saving thermostat with a built-in ground fault circuit interrupter. It can be used in insulated pipes and will not melt through the pipe if dryout occurs.

An EasyHeat SL-2G thermostat with its 10-foot sensor is included with every In-Line package. A ground fault circuit interrupter (GFCI) is also included, ensuring the safest operation possible. The GFCI features include a test/ reset button and a receptacle indicator light that shows power is being applied to the cable by the thermostat. The GFCI is not affected in case of power failure. The plug on the power cord set lights up as well.

Features

  • Energy-saving thermostat
  • May be used in insulated pipes
  • User friendly plug-in installation
  • CSA approved for drinking water
  • Will not burn through pipe, even if dry-out occurs
  • GFCI (ground fault circuit interrupter) protection
  • Plug-in electrical connections - simply plug the system into any ordinary 120 volt outlet
  • Non-restrictive tee assembly fitting (no 90° turn)

NOTE: Resistance values are in Ohms.

40 ft, 200 Watt, In-Pipe Heating Cable

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 8 Answers
Displaying questions 1-7
  • 20 ft, 100 Watt, In-Pipe Heating Cable

    Q:

    Could I use this in-pipe heater on a 3" sump pump line out to the street?
    Asked on 11/9/2015 by Steve from Columbus, Ohio

    1 answer

    • CUSTOMER CARE

      A:

      The PSR cable would have been ideal for your sump pump application if the pipe is made of plastic or metal pipes (such as PVC or polybutylene). The cable is not for application on flexible vinyl tubings (such as garden hose).

      Answered on 2/12/2016 by SupplyHouse Staff from NY
  • 50 ft, 250 Watt, In-Pipe Heating Cable

    Q:

    What is the maximum length that could be pushed into 1 inch poly pipe? How is the pull cord installed into buried pipe?
    Asked on 10/14/2015 by lator from hoffmeister ny

    1 answer

    • CUSTOMER CARE

      A:

      This product is not recommended to be pushed into the pipe, so there is no maximum length of the cable, it just shouldn't be done. The issue is the cable can twist and touch itself if pushed through the pipe.

      Answered on 2/16/2016 by SupplyHouse Staff from NY
  • 100 ft, 500 Watt, In-Pipe Heating Cable

    Q:

    My supply pipe is almost 100' and already installed and buried. Can I still install the pipe heating cable by pushing it through the pipe? Instructions say to PULL the cable through. My supply line is one continuous 1-1/4" line with no 90° fittings.
    Asked on 9/12/2015 by Nyretiree from Ulster County, NY

    1 answer

    • CUSTOMER CARE

      A:

      Installing the ILH by pushing into the pipe would only make the cable twist inside the pipe. Twisting has the risk of making the cable come in contact with itself. The cable must never come in contact with itself as this will cause the cable to overheat. Pulling from the source side would make sure the cable is installed in a straight manner avoiding twisting of the cable inside the pipe.

      Also, attempting to install by pushing would limit the length of the cable that can be installed. There is a point that the cable will twist inside which will stop the cable from further pushing. Installation by pulling will ensure the whole length of the cable is installed properly inside the pipe.

      Answered on 9/28/2015 by SupplyHouse Staff from NY
  • 40 ft, 200 Watt, In-Pipe Heating Cable

    Q:

    My waterline is black 1" polyethylene. There are at least two couplings in this line about midway. The couplings fit inside the pipe with double clamps on each side of the coupling. Question: does the coupling being less than 1" inside diameter cause any concerns? Would the Easy Heat cable fit inside these couplings without constricting water flow or causing some other problem?
    Asked on 8/29/2015 by Jon from Stonington, ME

    1 answer

    • CUSTOMER CARE

      A:

      There is some concern in the installation of the cable passing through a coupling less than 1". The manufacturer does not have data on how the end part of the cable will be able to pass through the coupling. The diameter on the widest side of the tape end is ½". They would only recommend the use the ILH cable only on a 1" or 1 ¼" diameter polyethylene pipe to ensure the effective operation of the cable.

      Answered on 9/28/2015 by SupplyHouse Staff from NY
  • 20 ft, 100 Watt, In-Pipe Heating Cable

    Q:

    My 20' waterline from the well to the house is a 3/4 " copper pipe that runs thru a field stone cellar wall. Can the cable be used in a 3/4" copper line?
    Asked on 1/31/2015 by Bob from Saranac Lake, New York

    1 answer

    • CUSTOMER CARE

      A:

      No, this cable should only be used on 1" and 1-1/4" pipes.

      Answered on 2/26/2015 by SupplyHouse Staff from NY
  • 100 ft, 500 Watt, In-Pipe Heating Cable

    Q:

    does this heating cable require a thermostat?
    Asked on 11/19/2013 by Mike from Ayr, ON

    2 answers

    • VERIFIED BUYER

      A:

      It comes with one.
      Thankyou Gary

      Answered on 11/19/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The kit I purchased came with a thermostat and variable controler to
      regulate the desired temperature.

      Answered on 11/19/2013 by Anonymous
  • 10 ft, 50 Watt, In-Pipe Heating Cable

    Q:

    water line from well to house is 3/4" plastic can i use this heat cable in this pipe
    Asked on 1/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This cable is only designed and approved to be installed on 1 1/4 inch and 1 inch Polyethylene pipes.

      Answered on 1/27/2011 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?