12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable Zoom

12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable

SKU:PSR1012

Brand: Easy Heat

Easy Heat
Qty Price
$53.65
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
2

Specs

Length (Feet): 12'
Voltage:
?
120v
Wattage:
?
60
Application: Freeze Prevention
Type: PSR Heat Cable

Description for Easy Heat PSR1012

If you need to maintain proper pipe temperatures in applications that range from residential freeze protection to commercial maintenance flow-control processes, rely on the proven performance of EasyHeat pipe tracing products.

EasyHeat, your industry leader in pipe freeze prevention and roof-and-gutter deicing applications, introduces PSR pre-terminated, self-regulating heating cable. Imagine the convenience: each PSR cable is a pre-terminated, off-the-shelf product with the efficiency and functionality of self-regulating technology. With this built-in application flexibility, PSR becomes a first-choice solution for your heat tracing needs.

PSR is a parallel resistance cable with factory sealed connections. It is manufactured with water-resistant TPE outer jacket, UL Listed to Canadian safety standards and CSA Certified for ordinary locations. Rated at 5 watts per foot at 50ºF. 120 VAC models have integral three-wire plug with pilot light; 240 VAC models have three-wire pigtail.

Features:

  • Prevent water pipes from freezing
  • Prevent the formation of ice dams on roof tops
  • Suitable for use on metal and plastic pipes up to 2-1/2" in diameter
  • All cables have a 30" cold lead
  • Pilot light in the plug on 120 VAC
  • PSR 120 VAC heating cables have a power indicator light in the plug, visual assurance that the system is energized.
  • Cable can be overlapped if necessary
  • Self-regulating heating cable means energy efficiency. The heat output is varied in relation to the ambient temperature. As the surrounding temperature increases, the heat output of the PSR cable decreases. But when the temperature decreases, the cable heat output increases and provides the heat needed along the length of the cable.

The PSR system can be installed with the confidence that it will operate satisfactorily for years. When it comes to freeze protection, stay with the leader - Easy Heat.

12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable

REVIEW SNAPSHOT®

by PowerReviews
Easy Heat75 ft, 375 Watt, 120 VAC PSR Pipe Tracing Heat Cable
 
4.5

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (10), Business (3)

        Most Liked Positive Review

         

        Hummingbird feeder winter protection

        Perfect device to keep a hummingbird feeder from freezing up in the winter if you live where winters are mild and there are hummingbird species who prove willing to winter over with you and your...Read complete review

        Perfect device to keep a hummingbird feeder from freezing up in the winter if you live where winters are mild and there are hummingbird species who prove willing to winter over with you and your feeder. The hummers will even sit on the heat cable windings next to the feeder for warmth on particularly nasty weather days. Here in the Puget Sound region, last winter there were days with morning lows below 20 deg F. This cable wrapped around my inverted glass bottle type feeder allowed the food to stay liquid and the Anna's hummers to have breakfast at the crack of dawn. There were hummer battles over my feeder on these mornings, possibly because other feeders had frozen in the neighborhood.

        VS

        Most Liked Negative Review

         

        It seems to work

        The lead-in part of the cable is too short; in fact shorter than other heat cables -- only about 24" I wish that it were 6'.( 72")
        Read complete review

        The lead-in part of the cable is too short; in fact shorter than other heat cables -- only about 24" I wish that it were 6'.( 72")

        Gets barely warm, but at least just enough to function as needed.

        Application is roof edge deicing, applied in triangles pretty much according to instructions.

        However enclosed instructions are rather poor, with insufficient detail and very small drawings. I was able, with only a bit of difficulty, to figure it out myself. Enclosed instructions are definitely lacking!

        I recommend applying 24" aluminum flashing over comp shingles, which reduces friction and facilitates snow sliding into gutter.

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        Hummingbird feeder winter protection

        By Hummer-Dad

        from Bellingham, WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6 ft, 30 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

              Perfect device to keep a hummingbird feeder from freezing up in the winter if you live where winters are mild and there are hummingbird species who prove willing to winter over with you and your feeder. The hummers will even sit on the heat cable windings next to the feeder for warmth on particularly nasty weather days. Here in the Puget Sound region, last winter there were days with morning lows below 20 deg F. This cable wrapped around my inverted glass bottle type feeder allowed the food to stay liquid and the Anna's hummers to have breakfast at the crack of dawn. There were hummer battles over my feeder on these mornings, possibly because other feeders had frozen in the neighborhood.

              • Primary use:
              • Personal

              (0 of 1 customers found this review helpful)

               
              5.0

              Easy Heat 24ft PSR heat cable.

              By JAS

              from Kaysville, UT

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 24 ft, 120 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                    Rain gutter
                    Works great
                    Bought a cheaper brand and installed and it did not work at all. Replaced with this one. Good stuff.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Prevents Frozen Hummingbird Feeder

                    By Hummer's Hamster

                    from Bellingham, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6 ft, 30 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                          In the north (WA state), winter can bring frozen hummingbird feeders, which threatens these tiny fiesty flying demons who choose to winter-over. The Easy Heat 6ft cable works well wrapped around the feeder, secured with some electical tape and Velcro strips. The feeder doesn't become too hot or cold for the hummers. Sometimes the birds sit on the warm cable parts warming up.

                          • Primary use:
                          • Personal

                          (0 of 2 customers found this review helpful)

                           
                          5.0

                          Heat cable

                          By Fran

                          from Maine

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                                I wrapped this around my underground water pipe and up to the house. The weather has not been cold yet so can not give a yes or no as to whether it works or not. Ask me next spring and see if I have had any frozen pipes. I guess that I would recommend it but can't tell for sure, YET!

                                • Primary use:
                                • Personal

                                (0 of 1 customers found this review helpful)

                                 
                                3.0

                                It seems to work

                                By High Meadow Hiker

                                from near South Lake Tahoe, CA,

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 75 ft, 375 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                                      The lead-in part of the cable is too short; in fact shorter than other heat cables -- only about 24" I wish that it were 6'.( 72")

                                      Gets barely warm, but at least just enough to function as needed.

                                      Application is roof edge deicing, applied in triangles pretty much according to instructions.

                                      However enclosed instructions are rather poor, with insufficient detail and very small drawings. I was able, with only a bit of difficulty, to figure it out myself. Enclosed instructions are definitely lacking!

                                      I recommend applying 24" aluminum flashing over comp shingles, which reduces friction and facilitates snow sliding into gutter.

                                      • Primary use:
                                      • Personal

                                      (1 of 2 customers found this review helpful)

                                       
                                      5.0

                                      Great Product!

                                      By Marty

                                      from Minneapolis, MN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 100 ft, 500 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                                            I used this product as a heat cable on a very low pitched rubber roof. This was the product that was recommended for this use. The heat cable was very well constructed, compared to regular roof heat cables.

                                            • Primary use:
                                            • Business

                                            (1 of 2 customers found this review helpful)

                                             
                                            4.0

                                            Great product at a reasonable price

                                            By Bob

                                            from St. Paul, MN

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                                                  Easy to install and lets you stop worrying about freezing weather.

                                                  • Primary use:
                                                  • Personal

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  De-icing cable for metal roof

                                                  By Bob

                                                  from Cheboygan, MI

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 24 ft, 120 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                                                        I bought the PSR124 and clips ZH-C for a metal roof de-icing problem. I would recommend these products. [...] I missed the window to install the cable and will have to wait until the weather clears again. Otherwise the products will definiely do the job.

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 3 customers found this review helpful)

                                                         
                                                        5.0

                                                        Easy Heat PSR cables work great

                                                        By Doug

                                                        from Rochester NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                                                              Used the 12' PSR to thaw out a downspout. It was totally full of ice, so I tie wrapped it to outside of downspout. It was clear in a day and has never been clogged with ice since. I bought two more 18' for other downspouts. These will installed inside of the downspout and down into the soil pipes as per the recommendations from easy heat. Note- these are used in addition to roof cables to allow melt water to drain.

                                                              • Primary use:
                                                              • Personal

                                                              (0 of 1 customers found this review helpful)

                                                               
                                                              4.0

                                                              works as advertised

                                                              By Youni

                                                              from Maryland

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 75 ft, 375 Watt, 120 VAC PSR Pipe Tracing Heat Cable:

                                                                    I used this for gutter ice control. Easy to use, but need to be careful when first unwinding... if left to uncoil on its own, the coils will form bends which according to the manufacturer weakens the self regulating conductors.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    9 Questions | 12 Answers
                                                                    Displaying questions 1-9
                                                                    • 50 ft, 250 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      Will the end seal kit for sr cable work to shorten the PSR cable?
                                                                      Asked on 7/4/2014 by Jack from Canton, Pa. & Broomall, Pa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, The Easy Heat SRES End Seal Kit is for use with all versions of Easy Heat’s SR heater cables for pipe tracing and roof and gutter applications, for end-of-line termination/sealing.

                                                                        Answered on 7/10/2014 by SupplyHouse Staff from NY
                                                                    • 50 ft, 250 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      Would like to wrap every 4 inches or so a 10"X54" fiberglass cylinder water filter and insulating with about 2 inches of fiberglass insulation. I turn off heat and drain all water pipes when leaving. Temp can fall below zero. Should this process prevent freezing of water left in filter medium? Thanks
                                                                      Asked on 7/4/2014 by Jack from Canton, Pa. & Broomall, Pa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PSR pipe tracing heating cable is only approved for use in roof deicing, and pipe freeze protection installations.

                                                                        Answered on 7/7/2014 by SupplyHouse Staff from NY
                                                                    • 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      what is the diameter or thickness of a 12' easy heat cable?
                                                                      Asked on 3/5/2014 by rak from mountain home,AR

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The diameter of the cable is 3.66 mm.

                                                                        Answered on 3/21/2014 by SupplyHouse Staff from New York
                                                                    • 24 ft, 120 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      Do you use a size larger insulation or is the same size as pipe o.d. large enough
                                                                      Asked on 1/17/2014 by goose chaser

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Same size should be sufficient. Tape the seams to prevent a cold draft from being induced if you're in the northern regions and subject to below zero extended with wind.
                                                                        Try to get the heat tape into the center of the pipe insulation for the best transfer of heat.
                                                                        Ric Evans

                                                                        Answered on 1/19/2014 by Anonymous
                                                                    • 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      Can I use PSR Heat Tracing Cable on PEX. The pipe is in an unheated garage and want more protection than just insulating.
                                                                      Asked on 8/1/2013 by Bob the do it your selfer

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can use Easy Heat PSR heating cable on PEX tubing.

                                                                        Answered on 8/2/2013 by PexSupply Staff from NY
                                                                    • 100 ft, 500 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      I am going to instal some easy heat psr cable on a metal roof. What is the rated wattage of the cable at -20F startup? I see it is rated 5 watts at 50F and 8 watts at 32F. Stumped.
                                                                      Asked on 10/18/2012 by golfnuts from Divide, Colorado

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The only information the manufacturer provides is the heat output of the cable at 50F which is 5 watts per foot. However to attempt to determine this look at the SR Trace as a reference which is a similar cable to the PSR.

                                                                        The SR Trace would have an average heat density or a nominal power output in ice of about 8 watts per foot. Therefore, it is safe to say that PSR would also have an average heat density of 8 watts per foot when de-icing.

                                                                        Answered on 10/25/2012 by PexSupply Staff from NY
                                                                    • 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      Can this be put directly in the gutter, ie. on the metal?
                                                                      Asked on 8/25/2012 by Steve from Denver

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes I bought this same cable to keep downspouts clear of ice in winter. The first winter, I just tie-wrapped it to outside of a solid ice filled downspout and it melted the ice in a few days and kept it clear that winter That spring, I put it inside of the downspout and looped it down into the soil pipe and back out at the juncture of the soil pipe to a receptacle. If you have a receptacle at the top of the gutter this is much better, since you could snake it down the downspout into the soil pipe with no loopback Make sure it goes 4' below grade into the soil pipe or it will not work. If no soil pipe just to end of downspout that goes on your lawn. If you plan to use in gutters, you should also have heat cables on the roof, else ice dams can form which will prevent meltwater from reaching the gutters. Good luck!
                                                                        Sent from my iPad

                                                                        Answered on 8/26/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I've used it that way with no problems. I had to rivet a few brackets to the bottom of the gutter to hold it there, and it worked fine. I've even run it inside the downspout with no problems.

                                                                        Answered on 8/27/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes it can be put directly on metal. I have a metal roof and use this cable
                                                                        to melt snow and ice along the edge. I attached it directly to the metal.
                                                                        Donald Bayer

                                                                        Answered on 9/5/2012 by Anonymous
                                                                    • 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      If the pipe to be traced is vertical, do you spiral it or place it on just the side?
                                                                      Asked on 4/9/2012 by john from CT

                                                                      2 answers

                                                                      • A:

                                                                        Yes you can. As long as it is a storm water manhole and drainage system vs sewer also. Due to gas build up and adding electrical to it.

                                                                        Answered on 9/27/2013 by Superintendent from SLC ut
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It is better to spiral the cable around the cable if you have enough cable to do so, but you can still get freeze protection by running the cable along the side of the pipe. The pipe/cable should always be insulated.

                                                                        Answered on 5/2/2012 by PexSupply Staff from NY
                                                                    • 12 ft, 60 Watt, 120 VAC PSR Pipe Tracing Heat Cable

                                                                      Q:

                                                                      Can you use heat tape in a storm drain that freezes in the winter. The pipe daimeter is 8" PVC. I this acceptable by federal plumbing codes. This pipe drains to a manhole in the parking lot.
                                                                      Asked on 4/12/2011 by Anonymous from Lapeer, MI

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to the manufacturer, the PSR heating cable can only be used with water supply line and drain pipes having the sizes/pipe diameter of 1/2" - 2 1/2". Also, the PSR cable is only approved for above ground applications.

                                                                        Answered on 4/13/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-9

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons