75 ft, 375 Watt, 240 VAC PSR Pipe Tracing Heat Cable Zoom

75 ft, 375 Watt, 240 VAC PSR Pipe Tracing Heat Cable

SKU:PSR2075

Brand: Easy Heat

Easy Heat
Qty Price
$229.35
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Length (Feet): 75 ft.
Voltage:
?
240v
Wattage:
?
375
Application: Freeze Prevention
Type: PSR Heat Cable

Description for Easy Heat PSR2075

If you need to maintain proper pipe temperatures in applications that range from residential freeze protection to commercial maintenance flow-control processes, rely on the proven performance of EasyHeat pipe tracing products.

EasyHeat, your industry leader in pipe freeze prevention and roof-and-gutter deicing applications, introduces PSR pre-terminated, self-regulating heating cable. Imagine the convenience: each PSR cable is a pre-terminated, off-the-shelf product with the efficiency and functionality of self-regulating technology. With this built-in application flexibility, PSR becomes a first-choice solution for your heat tracing needs.

PSR is a parallel resistance cable with factory sealed connections. It is manufactured with water-resistant TPE outer jacket, UL Listed to Canadian safety standards and CSA Certified for ordinary locations. Rated at 5 watts per foot at 50ºF. 120 VAC models have integral three-wire plug with pilot light; 240 VAC models have three-wire pigtail.

Features:

  • Prevent water pipes from freezing
  • Prevent the formation of ice dams on roof tops
  • Suitable for use on metal and plastic pipes up to 2-1/2" in diameter
  • All cables have a 30" cold lead
  • Pilot light in the plug on 120 VAC
  • PSR 120 VAC heating cables have a power indicator light in the plug, visual assurance that the system is energized.
  • Cable can be overlapped if necessary
  • Self-regulating heating cable means energy efficiency. The heat output is varied in relation to the ambient temperature. As the surrounding temperature increases, the heat output of the PSR cable decreases. But when the temperature decreases, the cable heat output increases and provides the heat needed along the length of the cable.

The PSR system can be installed with the confidence that it will operate satisfactorily for years. When it comes to freeze protection, stay with the leader - Easy Heat.

75 ft, 375 Watt, 240 VAC PSR Pipe Tracing Heat Cable

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 100 ft, 500 Watt, 240 VAC PSR Pipe Tracing Heat Cable

    Q:

    how many amps does it use
    Asked on 9/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The amperage drawn from the power supply will depend solely on the temperature that the PSR self regulating heating cable is exposed to. Self-regulating heating cable means energy efficiency. The PSR2100 cable will draw 2.08 amps at 50°F.

      Answered on 9/15/2011 by PexSupply Staff from NY
  • 50 ft, 250 Watt, 240 VAC PSR Pipe Tracing Heat Cable

    Q:

    Can this cable be used outside?
    Asked on 2/7/2011 by Santo from St James, NY

    1 answer

    • CUSTOMER CARE

      A:

      The PSR cable can be installed outside, provided that it is wrapped with a half-inch thick fire-resistant insulation such as fiberglass or an equivalent material. The insulation must then be waterproofed (with polyethylene or other vapor barriers) in areas where water may come in contact with it.

      Answered on 2/9/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?