Roof & Gutter Deicing Control For ADKS Cables Zoom

Roof & Gutter Deicing Control For ADKS Cables

SKU:RS-2

Brand: Easy Heat

Easy Heat
Qty Price
$90.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Accessory For: ADKS De-Icing Cable
Amperage:
?
10
Voltage:
?
120v

Description for Easy Heat RS-2

Roof Sentry RS2 is a residential roof and gutter de-icing control. This unit automatically controls operation and energy usage of electric roof deicing cable. The RS2 requires two conditions to be present before it energizes roof deicing cable: both cold temperatures (on, 38 degrees F; off, 48 degrees F) and the presence of run-off water from the roof in contact with its sensor wire. If only one of these conditions exists, the control will not energize the cable. The control is rated at 10 amps at 120 VAC, and requires one per cable. It is CSA certified.

Roof & Gutter Deicing Control For ADKS Cables

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Roof & Gutter Deicing Control For ADKS Cables

    Q:

    How long is the cable
    Asked on 10/29/2014 by frank from mass

    1 answer

  • Roof & Gutter Deicing Control For ADKS Cables

    Q:

    Is the temperatures for on and off fixed or can they be altered?
    Asked on 2/23/2011 by Don from NH

    1 answer

    • CUSTOMER CARE

      A:

      The temperatures are fixed; the manufacturer does not recommend making any alterations.

      Answered on 2/23/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?