Description
The TS-1 temperature sensor measures outside temperatures and is placed in the area that best represents the outdoor temperature conditions. The TS-1 operates on low voltage provided by the MSC-1 control unit and allows the MSC to determine when to activate snowmelting or de-icing equipment. Easily affixed to a wall or fascia by two screws, the TS-1's small size and neutral color allows the sensor to discreetly blend with almost any background. The TS-1 is supplied with 10' (3.05m) of connection wire which may be extended up to 500' (152.40m) with an appropriately rated 18 - 20 AWG 3 wire unshielded cable.

NOTE: One TS-1 is included with the MSC-1 control panel.
Read more
Manuals (1)
Specs
Accessory For:
MSC-1
MSCA-1
MSCG-1
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A