Internet Enabled Energy Management System Thermostat 7-Day 4H/2C
Hover image to zoom

Internet Enabled Energy Management System Thermostat 7-Day 4H/2C

Brand:
Ecobee
SKU:
EB-EMS-02
Rating:
(0)
Q&A:
(0)
Internet Enabled Energy Management System Thermostat 7-Day 4H/2C
Hover image to zoom
EB-EMS-02 has been discontinued
Discontinued March 6, 2017
This product was discontinued by the manufacturer.

Product Highlights

Programmability icon
Programmable, 7 Day
Voltage icon
24v
Mount icon
Horizontal

Description

This system is designed for commercial applications but can also benefit owners of large homes. The heart of the system is the ecobee Smart Touchscreen Thermostat, with all its features and benefits allowing simple programming and internet connectivity. In addition, the Energy Management System allows you to control an unlimited number of thermostats, group thermostats into zones with similar HVAC needs, control access permissions from a central source, and assist in diagnosing problems to reduce service calls. Fully scalable, the system can be expanded to accommodate any size home or business. Embedded automatic controls for any type of heating/cooling system: geothermal/ground source heat pump, air/air heat pump, conventional heat sources up to 3 stages, air conditioning systems up to 2 stages. There's a setting to keep the fan running a while after the AC compressor stops, to take advantage of the cold air in the ducts and the chilling coils. Pre-programmed humidity controls can manage humidifiers or run the heat source and AC simultaneously to dehumidify.

Internet Connectivity & Security
  • The ecobee EMS is Wi-Fi enabled, and accessable through the internet via ecobee's web portal interface. Automation
  • 2 dry contact inputs that can be programmed to turn off the AC, adjust the heat and or cool set temperatures, switch the system to occupied or unoccupied mode, or activate an accessory relay.
  • Specs

    Application:

    Heat Pump

    Multi-Stage (Heat/Cool)

    4 Heat/2 Cool

    Programmability:

    Programmable

    7 Day

    User Interface:

    Touchscreen

    Features:

    Backlit Display

    Auxiliary Heating Indicator

    Wifi

    Changeover:

    Auto

    Power Supply:

    24 VAC

    Mount:

    Horizontal

    Options:

    Auto Changeover

    Wireless:

    Yes

    Humidity Control:

    Yes

    Voltage:

    24v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm