EMT1 Mini Tank Water Heater 120V, 1.3 Gallon Zoom

EMT1 Mini Tank Water Heater 120V, 1.3 Gallon

SKU:EMT1

Brand: Eemax

Eemax
Qty Price
$189.26
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
120v
Amps (120V): 12
Fuel Type: Electric
Connection Type: 1/2" NPT
Height: 12-1/2"
Width (Inches): 11"
Depth (Inches): 10"
Capacity (Gallons): 1.3
KW (120V): 1.4

Description for Eemax EMT1

FEATURES

  • Point-of-use, ideal for under the sink providing instantaneous hot water
  • Easy installation with 120V outlet plug
  • Wall and floor mountable
  • Glass-lined tank for long life
  • Limited warranty: 2 year parts, 5 year leaks
  • Hot and cold water feed
  • No need for costly re-circulating lines and pumps
  • Small and compact
  • Quick recovery time
  • Adjustable temperature range (50°F to 140°F)
  • T&P Valve included

  • EMT1 Mini Tank Water Heater 120V, 1.3 Gallon

    REVIEW SNAPSHOT®

    by PowerReviews
    EemaxEMT1 Mini Tank Water Heater 120V, 1.3 Gallon
     
    1.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    1.0

    It leaks

    By Jackaroo

    from New Orleans

    Verified Reviewer

    Comments about EMT1 Mini Tank Water Heater 120V, 1.3 Gallon:

    It is a nice sized little heater. Unfortunately, two of the three pipe fittings leaked even when using extra heavy duty pipe dope. A leaky plumbing unit just is not acceptable.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers