EMT2.5 Mini Tank Water Heater 120V, 2-1/2 Gallon Zoom

EMT2.5 Mini Tank Water Heater 120V, 2-1/2 Gallon

SKU:EMT2.5

Brand: Eemax

Eemax
Qty Price
$178.99
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
120v
Amps (120V): 12
Fuel Type: Electric
KW (120V): 1.4
Connection Type: 1/2" NPT
Height: 14-1/2"
Width: 11-3/4"
Depth (Inches): 10-3/8"
Capacity (Gallons): 2.5

Description for Eemax EMT2.5

FEATURES

  • Point-of-use, ideal for under the sink providing instantaneous hot water
  • Easy installation with 120V outlet plug
  • Wall and floor mountable
  • Glass-lined tank for long life
  • Limited warranty: 2 year parts, 5 year leaks
  • Hot and cold water feed
  • No need for costly re-circulating lines and pumps
  • Small and compact
  • Quick recovery time
  • Adjustable temperature range (50°F to 140°F)
  • T&P Valve included

  • EMT2.5 Mini Tank Water Heater 120V, 2-1/2 Gallon

    REVIEW SNAPSHOT®

    by PowerReviews
    EemaxEMT2.5 Mini Tank Water Heater 120V, 2-1/2 Gallon
     
    4.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    5.0

    Great little heater.

    By Marc

    from Tulsa, OK

    Verified Buyer

    Comments about EMT2.5 Mini Tank Water Heater 120V, 2-1/2 Gallon:

    Compact size fits under my shop utility sink.

     
    3.0

    Kitchen sink addition

    By Butch

    from Spokane, Wa

    Comments about EMT2.5 Mini Tank Water Heater 120V, 2-1/2 Gallon:

    Both wires to the electrode rusted and broke within 2 years. Unit works well otherwise after repaired.Recommend installing plumbing to relief valve with disconnect fitting.

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers