EMT6 Mini Tank Water Heater 120V, 6 Gallon Zoom

EMT6 Mini Tank Water Heater 120V, 6 Gallon

SKU:EMT6

Brand: Eemax

Eemax
Qty Price
$242.50
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1 Sink
Voltage:
?
120v
Capacity (Gallons): 6
Fuel Type: Electric
Amps (120V): 12
KW (120V): 1.4
Connection Type: 3/4" NPT
Height (Inches): 18
Width (Inches): 15-3/4"
Depth (Inches): 15-1/2"
Capacity (Gallons): 6

Description for Eemax EMT6

FEATURES

  • Point-of-use, ideal for under the sink providing instantaneous hot water
  • Easy installation with 120V outlet plug
  • Wall and floor mountable
  • Glass-lined tank for long life
  • Limited warranty: 2 year parts, 5 year leaks
  • Hot and cold water feed
  • No need for costly re-circulating lines and pumps
  • Small and compact
  • Quick recovery time
  • Adjustable temperature range (50°F to 140°F)
  • T&P Valve included

  • EMT6 Mini Tank Water Heater 120V, 6 Gallon

    Q&A: Ask the Questions, share answers