EX023240TC Series Two Electric Tankless Water Heater Zoom

EX023240TC Series Two Electric Tankless Water Heater

SKU:EX023240TC

Brand: Eemax

Eemax
Qty Price
$603.76
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: 1 Shower
Color: White
Material: Enameled Steel
Height: 14-1/2"
Width: 10-3/4"
Depth (Inches): 4-1/4"
Efficiency:
?
99%
Max Flow (GPM): 3
Min Flow (GPM): 0.7
Flow Rate:
?
0.7-3 GPM
Max Pressure (PSI): 150
KW (240V): 23
Voltage:
?
240v
Connection Type: Threaded
Amps (240V): 96 (2*x48)
Water Connection: 3/4"
Fuel Type: Electric
Features: Wall Mounted
Weight (lbs): 10 lbs
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components

Description for Eemax EX023240TC

Features:

  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - fits virtually below any sink
  • Ease of installation - No T&P valve needed - Only bring one cold water line to lavatory
  • Hot or Cold water feed
  • On demand hot water - never run out
Specifications
  • 0.7 GPM Turn on-First Stage
  • Connection: 3/4" Male NPT connections on bottom
  • Amperage: 96(2x50A)-two breakers
  • Weight: 10 lbs
Eemax Limited Warranty

EX023240TC Series Two Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX023240TC Series Two Electric Tankless Water Heater
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Eemax EX023240TC Series Two

By Duadiddy

from Washington, DC

Verified Buyer

Comments about EX023240TC Series Two Electric Tankless Water Heater:

The heater is used in a small 2 BR, 1 BA home. There is plenty of "heat" for showers and baths. I enjoy the continuous supply of hot water. The heater replaced a 30 gallon traditional tank heater and freed up anough space to install a new powder room. The unit is newly installed so I don't know how durable it's going to be.
I don't like the amount of noise that the unit generates. I suggest putting it in a closet or basement to contain the noise.
The new stainless steel unit might be worth the extra money. It allows adjustment of the temperature from the exterior of the cover.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers