EX1608TC Series Two Commercial Electric Tankless Water Heater Zoom

EX1608TC Series Two Commercial Electric Tankless Water Heater

SKU:EX1608TC

Brand: Eemax

Eemax
Qty Price
$509.34
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: 1 Shower
Efficiency:
?
99%
Voltage:
?
208v
Min Flow (GPM): 0.7
Max Flow (GPM): 3
Flow Rate:
?
0.7 - 3 GPM
Connection Size: 3/4"
Water Connection: 3/4"
Connection Type: Threaded
Color: White
Height: 10-1/2"
Width (Inches): 10"
Depth (Inches): 3"
KW (208V): 16.6
Amps (208V): 80 (2*40)
Features: Wall Mounted
Warranty: 5-Year Limited Warranty
Fuel Type: Electric

Description for Eemax EX1608TC

Applications

  • Residential Showers
  • Industrial Processes
  • Photo Processing
  • Adjustable, Precise Temperature Setting +/– 1°F
  • Anti Scald Protection
  • Solar backup (TC) only

Features
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - No need for a bulky tank
  • Reduced installation cost - No T&P valve needed (check local codes)
  • Easy Installation - integral 3/4" NPT fittings on bottom (no sweat connections)
  • Hot or Cold Water Feed
  • Continuous, on demand hot water - no storage capacity to run out
  • Limited warranty: 1 year parts, 5 year leaks
  • Anti Scald Protection(s)
  • Meets ANSI Z358.1 tepid water requirement (T2EE)
  • Reduces calcification
  • Ni Chrome Element - a unique, patented flow path ensures optimum heat transfer and extended element life
  • Field Serviceable Elements - replaceable cartridge elements (1 year warranty)
  • Designed for Durability; Warranty - Full Factory Warranty - Heaters are guaranteed against failure due to leaks of "Heater Body/Element Assembly" for a period of FIVE YEARS.
  • Unit must be mounted on wall
  • High Temperature Limit Switch - protects against element burn out, with reset button
  • LEED Certified

EX1608TC Series Two Commercial Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • EX1608TC Series Two Commercial Electric Tankless Water Heater

    Q:

    What type of electric supply does this product demand ?
    Asked on 3/31/2011 by boiler maker from West Virginia

    1 answer

    • CUSTOMER CARE

      A:

      It demands a 208 volt electrical supply.

      Answered on 4/1/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?