EX180T2T Three Phase Commercial Electric Tankless Water Heater Zoom

EX180T2T Three Phase Commercial Electric Tankless Water Heater

SKU:EX180T2T

Brand: Eemax

Eemax
EX180T2T has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: 2 Showers
Color: White
Material: Enameled Steel
Height: 12-1/4"
Width: 15-1/4"
Depth (Inches): 4-1/4"
Efficiency:
?
99%
Min Flow (GPM): 0.7
Max Flow (GPM): 4
Flow Rate:
?
0.7-4 GPM
Temperature Range (F): 100°-140°F
Max Pressure (PSI): 150
Wattage:
?
18000
Voltage:
?
208v
Amperage:
?
50A/phase
Water Connection: 1/2"
Features: Wall Mounted
Weight (lbs): 16 lbs
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric

Description for Eemax EX180T2T

Features:

  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - fits virtually below any sink
  • Ease of installation - No T&P valve needed - Only bring one cold water line to lavatory
  • Hot or Cold water feed
  • On demand hot water - never run out
Specifications
  • 0.7 GPM first stage turn-on
  • Connection: 5/8" I.D. Compression (1/2" copper pipe) at bottom of unit
  • Amperage: 50A/phase
  • Weight: 16 lbs
Eemax Limited Warranty

EX180T2T Three Phase Commercial Electric Tankless Water Heater

Q&A: Ask the Questions, share answers