EX2412T Thermostatic Electric Tankless Water Heater Zoom

EX2412T Thermostatic Electric Tankless Water Heater

SKU:EX2412T

Brand: Eemax

Eemax
Qty Price
$278.66
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: 1 Sink
Amps (120V): 20
Voltage:
?
120v
KW (120V): 2.4
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX2412T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 120V
  • kW: 2.4kW
  • Amps:20A
  • Temperature Rise F at 0.5 GPM: 33 Degrees
  • Temperature Rise F at 0.75 GPM: 22 Degrees
  • Temperature Rise F at 1 GPM: 16 Degrees
  • Temperature Rise F at 1.5 GPM: 11 Degrees
  • Temperature Rise F at 2 GPM: 8 Degrees
  • Minimum Recommended Wire Size: 10AWG
  • Thermostatic Options: S and FS (See Spec Sheet)

EX2412T Thermostatic Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX2412T Thermostatic Electric Tankless Water Heater
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
3.0

not up to specs

By richbad

from northridge Ca

Verified Buyer

Comments about EX2412T Thermostatic Electric Tankless Water Heater:

does not do the job..
up size by two models.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • EX2412T Thermostatic Electric Tankless Water Heater

    Q:

    What size of breaker does this heater require?
    Asked on 1/14/2015 by BLH from Roosevelt, Utah.

    1 answer

    • CUSTOMER CARE

      A:

      20amp

      Answered on 1/15/2015 by Supplyhouse Staff from New York
  • EX2412T Thermostatic Electric Tankless Water Heater

    Q:

    I need a unit that will work on a two sink set up. Will this unit work in that application?
    Asked on 2/11/2011 by Dave from Austin, Tx

    1 answer

Displaying questions 1-2

Do you have a question about this product?