Description
NOTE: This model includes the sanitation setting. (Thermostat set to 180 degrees Fahrenheit).

Features
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 120V
  • kW: 2.4kW
  • Amps:20A
  • Temperature Rise F at 0.5 GPM: 33 Degrees
  • Temperature Rise F at 0.75 GPM: 22 Degrees
  • Temperature Rise F at 1 GPM: 16 Degrees
  • Temperature Rise F at 1.5 GPM: 11 Degrees
  • Temperature Rise F at 2 GPM: 8 Degrees
  • Minimum Recommended Wire Size: 10AWG
Read more
Specs
Application:
1 Sink
Amps (120V):
20
Voltage:
120v
KW (120V):
2.4
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Width:
5-1/4"
Height (Inches):
10.75
Flow Rate:
0.5-2.0 GPM
Fuel Type:
Electric
Max Flow (GPM):
2
Min Flow (GPM):
0.5
Depth (Inches):
2-87/100"
Efficiency:
99%
Water Connection:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
7 Videos

    Product Reviews

    Product Q&A