EX280T2T Whole House Electric Tankless Water Heater Zoom

EX280T2T Whole House Electric Tankless Water Heater

SKU:EX280T2T

Brand: Eemax

Eemax
Qty Price
$730.21
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1 Shower
Color: White
Material: Enameled Steel
Height: 12-1/4"
Width: 15-1/4"
Depth (Inches): 4-1/4"
Efficiency:
?
99%
Max Flow (GPM): 4
Flow Rate:
?
0.7-4 GPM
Min Flow (GPM): 0.7
Temperature Range (F): 100°-140°F
Amps (240V): 120 (3*40)
Max Pressure (PSI): 150
Voltage:
?
240v
KW (240V): 28.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric

Description for Eemax EX280T2T

Features:

  • Whole house use, multi-fixture
  • Hot or cold water feed
  • Unit has capacity to handle up to two showers at a time with the "Three Heating Module" design
  • Provides up to 4 gpm of bathing temperature water - staged turn on at .7GPM
  • Engineered to turn on in stages - uses only needed energy for amount of flow required
  • Sophisticated thermostat delivers precise outlet temperature (+/-1°)
  • Cuts energy waste: No stand-by heat loss. Heats only when needed
  • Low Installation cost: Requires only one cold water input line
  • No solder connections -- mounts on wall
  • Designed for durability: Reduces calcification and sedimentation
  • No T&P, drain pans, thermal expansion values (check local codes)
  • Endless Hot Water
  • High Temperature Limit Switch - protects against element burn out, with reset button
  • 3 Glass Reinforced Heater Bodies and Ni Chrome elements
  • Pipe Fitting: 3/4 NPT at bottom of unit
  • Five year warranty on heater body and one year warranty on parts
  • Replaceable cartridge element (one year unconditional warranty)
  • Made In USA
  • LEED Certified

EX280T2T Whole House Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX280T2T Whole House Electric Tankless Water Heater
 
3.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

A great American-made water heater

By Lloyd

from New York

Verified Buyer

Comments about EX280T2T Whole House Electric Tankless Water Heater:

I am using this on-demand electric water heater to heat the water in my storage tank--part of a solar water-radiant heat system. It was easy to install, and has worked great so far. One small criticism is that little windows to view the lights on the heater units inside (which tell if the unit is on and the level of heating). I am going to make my own adjustment.

(1 of 2 customers found this review helpful)

 
1.0

Unhappy Customer

By Homeowner

from Shelton, WA

Verified Buyer

Comments about EX280T2T Whole House Electric Tankless Water Heater:

This product was a replacement for the same model that failed after only about 5+ years. The new model did not have the same configuration of electrical or plumbing, so these had to be adapted. The new tankless unit was defective with a bad circuit board on the middle heating element. We now have to replace that. EMax is sending a replacement part, but it will take another 4 - 5 days to receive the part. That means no hot water until then. Also the new unit does not appear to have been improved in the area where the original one failed. If we had known all this before we ordered the new replacement unit, we would have probably gone with a different brand.

(2 of 2 customers found this review helpful)

 
4.0

Works well

By tommy boy

from Preescott Arizona

Verified Buyer

Comments about EX280T2T Whole House Electric Tankless Water Heater:

This product to date has been very reliable and heats water fast. It is a little noisy when the cylinoids click on and off so you would want to put it in a more remote site of the house.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • EX280T2T Whole House Electric Tankless Water Heater

    Q:

    so i currently have a gas water heater in the garage, if i get this ex280t2t do i install it in the garage where the old water heater was? and if so will it cover the washer, bathroom and kitchen
    Asked on 11/30/2011 by Anonymous from roswell nm

    1 answer

    • CUSTOMER CARE

      A:

      This unit is designed to cover multiple fixtures, but we would recommend that you confirm it can handle your required flow rates.

      Answered on 12/15/2011 by PexSupply Staff from NY
  • EX280T2T Whole House Electric Tankless Water Heater

    Q:

    What type of circuitry is required? 110 or 220? Thanks
    Asked on 7/22/2011 by Jake from Nevada City Ca

    1 answer

    • CUSTOMER CARE

      A:

      This is a 240v unit.

      Answered on 7/25/2011 by PexSupply Staff from NY
  • EX280T2T Whole House Electric Tankless Water Heater

    Q:

    I have a well with all the problems that unsoftened or unconditioned water creates. Will this unit be harmed by the cold well water?
    Asked on 2/25/2011 by Noll from Clear Spring, MD

    1 answer

    • CUSTOMER CARE

      A:

      Mineral buildup is typically not a concern with Eemax tankless hot water heaters. Water is moved through the heating chamber with a high level of turbulence which ‘scrubs’ the interior every time you use it. In addition, Eemax tankless water heaters do not store water, so mineral and calcium build-up will be significantly reduced. Turbulent water flushes the system heating chamber every time the heater is turned on.

      Answered on 2/25/2011 by Eemax
  • EX280T2T Whole House Electric Tankless Water Heater

    Q:

    can it be put in a mobile home
    Asked on 11/24/2010 by ron from ormond beach fl

    1 answer

    • CUSTOMER CARE

      A:

      Yes it can, as long as you have the power load to supply it.

      Answered on 12/1/2010 by PexSupply Staff from NY
  • EX280T2T Whole House Electric Tankless Water Heater

    Q:

    Why does this unit required to be mounted below any hot water outlet? And how does your product compare with the Stiebel Eltron Tempra 36.
    Asked on 9/22/2010 by Chris from South Bend, In

    1 answer

    • CUSTOMER CARE

      A:

      The EX280T2T & all other tankless heaters need to be mounted lower because siphoning can drain water out of the unit if it’s mounted higher. Gravity pulls water down out of the line assisted by other things that request cold water flow (usually high pressure cold water flow), while air goes against gravity & easily lifts up into the line. If you cannot mount the unit lower, then a spring-loaded check valve mounted on the inlet line can assist in preventing backflow/siphoning. The Eemax unit is usually easier to deal with than the Stiebel Eltron in regards to installation and part replacement.

      Answered on 9/29/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?