EX280T2T-S Series Three Electric Tankless Commercial Water Heater (Sanitation Model) Zoom

EX280T2T-S Series Three Electric Tankless Commercial Water Heater (Sanitation Model)

SKU:EX280T2T-S

Brand: Eemax

Eemax
Qty Price
$765.67
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Application: 1 Shower
Color: White
Material: Enameled Steel
Height: 12-1/4"
Width: 15-1/4"
Depth (Inches): 4-1/4"
Efficiency:
?
99%
Max Flow (GPM): 4
Min Flow (GPM): 0.7
Flow Rate:
?
0.7-4 GPM
Max Pressure (PSI): 150 psi
Wattage:
?
28500
Voltage:
?
240v
Amperage:
?
120A (3x40A) Three breakers
Connection Type: Threaded
Water Connection: 3/4"
Fuel Type: Electric
Features: Wall Mounted
Weight (lbs): 16 lbs
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components

Description for Eemax EX280T2T-S

Features:

  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - No need for a bulky tank
  • Ease of installation - No T&P valve needed - Only bring one cold water line to lavatory
  • Hot or Cold Water Feed, staged turn on, 0.7 GPM turn on, 4 GPM
  • On demand hot water - never run out
  • Weight: 16 lbs
  • Limited warranty: 1 year parts, 5 year leaks
Eemax Limited Warranty

EX280T2T-S Series Three Electric Tankless Commercial Water Heater (Sanitation Model)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons