EX3012T Thermostatic Electric Tankless Water Heater Zoom

EX3012T Thermostatic Electric Tankless Water Heater

SKU:EX3012T

Brand: Eemax

Eemax
Qty Price
$278.66
/ each
Add to Cart for Discount
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: 1 Sink
Amps (120V): 25
Voltage:
?
120v
KW (120V): 3
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX3012T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 120V
  • kW: 3.0kW
  • Amps:25A
  • Temperature Rise F at 0.5 GPM: 41 Degrees
  • Temperature Rise F at 0.75 GPM: 27 Degrees
  • Temperature Rise F at 1 GPM: 20 Degrees
  • Temperature Rise F at 1.5 GPM: 14 Degrees
  • Temperature Rise F at 2 GPM: 10 Degrees
  • Minimum Recommended Wire Size: 10AWG
  • Thermostatic Options: S and FS (See Spec Sheet)

EX3012T Thermostatic Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • EX3012T Thermostatic Electric Tankless Water Heater

    Q:

    If I want to use this heater on 500 gallon tank to keep it around 70-75 degree F, will it work? Also does this product come with the tubes and all the necessary components necessary to be fully operational or do I have to buy seperately?
    Asked on 9/25/2012 by Allen

    1 answer

    • CUSTOMER CARE

      A:

      Much more detailed information is need to properly size this out. The flow rate of the water, the temperature of the incoming water, and how much temperature will be lost through the tank is needed before a properly sized out unit can be suggested for the application.

      It will likely take a much more powerful unit than the one mentioned so far based on the few specs provided. This tank is a low powered heater made for a flow rate of 0.5 GPM. This application will more likely need 240 single-phase power with 120-160 Amps, or three-phase power if available.

      Answered on 10/22/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?