EX35 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections Zoom

EX35 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

SKU:EX35

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 15
KW (240V): 3.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax EX35

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for point of use application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 3.5kW
  • Amps: 15A
  • Temperature Rise F at 0.5 GPM: 48 Degrees
  • Temperature Rise F at 0.75 GPM: 32 Degrees
  • Temperature Rise F at 1 GPM: 24 Degrees
  • Recommended Wire Size: 14AWG
  • Spec Options:SL and FC (See Spec Sheet)

EX35 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

Q&A: Ask the Questions, share answers