EX3512T Thermostatic Electric Tankless Water Heater Zoom

EX3512T Thermostatic Electric Tankless Water Heater

SKU:EX3512T

Brand: Eemax

Eemax
Qty Price
$278.66
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
120v
Amps (120V): 29
KW (120V): 3.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX3512T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 120V
  • kW: 3.5kW
  • Amps:29A
  • Temperature Rise F at 0.5 GPM: 48 Degrees
  • Temperature Rise F at 0.75 GPM: 32 Degrees
  • Temperature Rise F at 1 GPM: 24 Degrees
  • Temperature Rise F at 1.5 GPM: 16 Degrees
  • Temperature Rise F at 2 GPM: 12 Degrees
  • Minimum Recommended Wire Size: 10AWG
  • Thermostatic Options: S and FS (See Spec Sheet)

EX3512T Thermostatic Electric Tankless Water Heater

Q&A: Ask the Questions, share answers