Description
Features:
  • Whole house use, multi-fixture
  • Hot or cold water feed
  • Unit has capacity to handle up to three showers at a time
  • Provides up to 6 gpm of bathing temperature water - staged turn on at 0.7 GPM
  • Engineered to turn on in stages - uses only needed energy for amount of flow required
  • Sophisticated thermostat delivers precise outlet temperature (+/-1°)
  • Cuts energy waste: No stand-by heat loss. Heats only when needed
  • Low Installation cost: Requires only one cold water input line
  • No solder connections -- mounts on wall
  • Designed for durability: Reduces calcification and sedimentation
  • No T&P, drain pans, thermal expansion values (check local codes)
  • Endless Hot Water
  • High Temperature Limit Switch - protects against element burn out, with reset button
  • 4 Glass Reinforced Heater Bodies and Ni Chrome elements
  • Pipe Fitting: 3/4 NPT
  • Five year warranty on heater body and one year warranty on parts
  • Replaceable cartridge element (one year unconditional warranty)
  • Made In USA
  • LEED Certified
Read more
Specs
Application:
2 Showers
Fuel Type:
Electric
Color:
White
Height:
12-1/8"
Width:
20-3/16"
Depth (Inches):
4-1/8"
Efficiency:
99%
Max Flow (GPM):
6
Flow Rate:
0.7-6 GPM
Min Flow (GPM):
0.7
Temperature Range (F):
100°-140°F
Max Pressure (PSI):
150
KW (240V):
38
Voltage:
240v
Amps (240V):
160 (4*40)
Weight (lbs):
12 lbs
Features:
Wall Mounted
Water Connection:
3/4"
Connection Size:
3/4"
Connection Type:
Threaded
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    1 Product Reviews

    Product Q&A