EX48 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections Zoom

EX48 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

SKU:EX48

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 20
KW (240V): 4.8
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax EX48

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for “point of use” application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 4.8kW
  • Amps: 20A
  • Temperature Rise F at 0.5 GPM: 64 Degrees
  • Temperature Rise F at 0.75 GPM: 42 Degrees
  • Temperature Rise F at 1 GPM: 31 Degrees
  • Temperature Rise F at 1.5GPM: 21 Degrees
  • Recommended Wire Size: 12AWG
  • Spec Options:SL, DL, FC (See Spec Sheet)

EX48 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX48 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Excellent Product, just what I I wanted

By handy helper

from Miami, FL

Verified Buyer

Comments about EX48 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections:

I installed our EX 48 unit under our kitchen sink. Our home hot water heater is on the other side of the house. Takes forever getting hot water to the kitchen, and then leaves 2 gals of hot water in the pipes. That's a problem. Problem solved. With our EX 48 we get hot water immediately, with no waste. And it's plenty hot for what we need.

I can't think of a single negative about it. We're perfectly happy.

 
5.0

What an incredible product!

By Terese

from Breckenridge, CO

Verified Buyer

Comments about EX48 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections:

The EX48 Electric Tankless Water Heater is amazing. It's compact so it fits perfectly in the small space in my closet. I just installed an apartment sized kitchen in my basement and needed warm water for dish washing, cooking, etc. This device is just what I was looking for "point of use" in that area.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers