EX48T Thermostatic Electric Tankless Water Heater Zoom

EX48T Thermostatic Electric Tankless Water Heater

SKU:EX48T

Brand: Eemax

Eemax
Qty Price
$281.34
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 20
KW (240V): 4.8
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX48T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 240V
  • kW: 4.8kW
  • Amps: 20A
  • Temperature Rise F at 0.5 GPM: 64 Degrees
  • Temperature Rise F at 0.75 GPM: 42 Degrees
  • Temperature Rise F at 1 GPM: 31 Degrees
  • Temperature Rise F at 1.5 GPM: 21 Degrees
  • Minimum Recommended Wire Size: 12AWG
  • Thermostatic Options: EE,ML,S,FS (See Spec Sheet)

EX48T Thermostatic Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX48T Thermostatic Electric Tankless Water Heater
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

small, light and powerful

By Tony

from Vista CA

Verified Buyer

Comments about EX48T Thermostatic Electric Tankless Water Heater:

I am using this device as a heater for a remote in-ground hot tub. My original circulation pump was undersized, and exposure to air pockets in the system destoyed the element within hours. I purchased a new element, but opted for the 5.5 KW unit. The EX48T and the EX55T share a common chassis and apparently differ only by element size. The element was simple to change. I am getting a better temperature rise than I was with the old 5.5 KW Powermaster spa heater I was using.

(0 of 1 customers found this review helpful)

 
2.0

needs work

By papa

from wisconsin

Verified Buyer

Comments about EX48T Thermostatic Electric Tankless Water Heater:

does not allow for existing hot water to smoothly transistion from ex48t to on demand heater that is far away

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers