EX55 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections Zoom

EX55 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

SKU:EX55

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 23
KW (240V): 5.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax EX55

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for "point of use" application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 5.5kW
  • Amps: 23A
  • Temperature Rise F at 0.5 GPM: 75 Degrees
  • Temperature Rise F at 0.75 GPM: 50 Degrees
  • Temperature Rise F at 1 GPM: 38 Degrees
  • Temperature Rise F at 1.5GPM: 25 Degrees
  • Recommended Wire Size: 10AWG
  • Spec Options:SL, DL, FC (See Spec Sheet)

EX55 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • EX55 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

    Q:

    I want a unit that would handle a bath with a shower. Will this unit (ex55) handle 1 shower? What is met by "flow controlled"
    Would the ex 55t be a better unit for a bath with a shower?
    Asked on 3/24/2012 by ccr

    1 answer

    • CUSTOMER CARE

      A:

      This particular unit is compatible with a low volume hand set shower (GPM range of 0.7-2.0) but not a bath, so this would not be adequate for what is needed. This unit is considered to be "flow controlled" as the flow switch activates the heater only on
      demand (no standby heat loss). A bath typically has a flow range of 2-4 GPM, and a standard shower has a GPM range of 1.5-3, so a unit with a higher flow range is needed. EX55T would still be too small for this application.

      Answered on 3/30/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?