EX55T Thermostatic Electric Tankless Water Heater Zoom

EX55T Thermostatic Electric Tankless Water Heater

SKU:EX55T

Brand: Eemax

Eemax
Qty Price
$278.66
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(3 Available)
4

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 23
KW (240V): 5.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX55T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 240V
  • kW: 5.5kW
  • Amps: 23A
  • Temperature Rise F at 0.5 GPM: 75 Degrees
  • Temperature Rise F at 0.75 GPM: 50 Degrees
  • Temperature Rise F at 1 GPM: 38 Degrees
  • Temperature Rise F at 1.5 GPM: 25 Degrees
  • Temperature Rise F at 2 GPM: 19 Degrees
  • Minimum Recommended Wire Size: 10AWG
  • Thermostatic Options: EE,ML,S,FS(See Spec Sheet)

EX55T Thermostatic Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • EX55T Thermostatic Electric Tankless Water Heater

    Q:

    What is the max temp range for the EX55T ?
    Asked on 2/11/2014 by bruce from covington, louisiana

    2 answers

    • CUSTOMER CARE

      A:

      The maximum temperature range for the EX55T is 140 degrees F.

      Answered on 3/7/2014 by PexSupplyStaff from New York
    • VERIFIED BUYER

      A:

      I'm not sure absolutely what it is. I bought it to boost the hot water line
      to my dishwasher. Before I installed it, I was only getting about 90 deg
      water to it. Afterwards I got it up to about 120 deg.
      John L

      Answered on 2/12/2014 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons