EX60T Thermostatic Electric Tankless Water Heater Zoom

EX60T Thermostatic Electric Tankless Water Heater

SKU:EX60T

Brand: Eemax

Eemax
Qty Price
$281.34
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: 2 Sinks
Voltage:
?
277v
Amps (277V): 22
KW (277V): 6
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX60T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 277V
  • kW: 6.0kW
  • Amps: 22A
  • Temperature Rise F at 0.5 GPM: 81 Degrees
  • Temperature Rise F at 0.75 GPM: 55 Degrees
  • Temperature Rise F at 1 GPM: 41 Degrees
  • Temperature Rise F at 1.5 GPM: 27 Degrees
  • Temperature Rise F at 2 GPM: 20 Degrees
  • Minimum Recommended Wire Size: 10AWG
  • Thermostatic Options: EE,ML,S,FS (See Spec Sheet)

EX60T Thermostatic Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX60T Thermostatic Electric Tankless Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Overall good buy.

By dess9

from Mansfield, Ohio

Verified Buyer

Comments about EX60T Thermostatic Electric Tankless Water Heater:

You may want to use a .50 GPM aerator as my experience with a higher flow rate will burn out the heating elements.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers