EX65 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections Zoom

EX65 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

SKU:EX65

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 27
KW (240V): 6.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax EX65

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for "Point of use" application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 6.5kW
  • Amps: 27A
  • Temperature Rise F at 0.75 GPM: 59 Degrees
  • Temperature Rise F at 1 GPM: 44 Degrees
  • Temperature Rise F at 1.5GPM: 30 Degrees
  • Recommended Wire Size: 10AWG
  • Spec Options:DL and FC (See Spec Sheet)

EX65 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX65 Flow Controlled Electric Tankless Water Heater With Pipe Compression Fittings On Bottom Of Unit
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
4.0

does the job

By live strong

from indiana

Verified Buyer

Comments about EX65 Flow Controlled Electric Tankless Water Heater With Pipe Compression Fittings On Bottom Of Unit:

works well with one sink, would be skeptical it could keep up with 2.

(1 of 1 customers found this review helpful)

 
5.0

I bought this product and I like it

By Ken

from Frederick Maryland

Verified Buyer

Comments about EX65 Flow Controlled Electric Tankless Water Heater With Pipe Compression Fittings On Bottom Of Unit:

I use this product in commercial office buildings, It is very fast to install and wire up to the electrical system. I like the feature of replacable heating elements incase they are needed

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers