EX65T Thermostatic Electric Tankless Water Heater Zoom

EX65T Thermostatic Electric Tankless Water Heater

SKU:EX65T

Brand: Eemax

Eemax
Qty Price
$261.00
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 27
KW (240V): 6.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX65T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 240V
  • kW: 6.5kW
  • Amps: 27A
  • Temperature Rise F at 0.5 GPM: 89 Degrees
  • Temperature Rise F at 0.75 GPM: 59 Degrees
  • Temperature Rise F at 1 GPM: 44 Degrees
  • Temperature Rise F at 1.5 GPM: 30 Degrees
  • Temperature Rise F at 2 GPM: 22 Degrees
  • Minimum Recommended Wire Size: 10AWG
  • Thermostatic Options: EE,ML,S,FS (See Spec Sheet)

EX65T Thermostatic Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX65T Thermostatic Electric Tankless Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Exactly what we needed!

By Handyman Kimberly

from Calabasas, CA

Verified Buyer

Comments about EX65T Thermostatic Electric Tankless Water Heater:

This is perfect for a booster under our kitchen sink! We had such a long run of pipe from the water heater that it took FOREVER for hot water to arrive. Now this unit warms the water immediately, and shuts off when hot water arrives. Pretty easy to install also. Excellent investment by far!!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • EX65T Thermostatic Electric Tankless Water Heater

    Q:

    Would this unit work for a shower supply ??
    Asked on 1/21/2015 by don

    1 answer

    • CUSTOMER CARE

      A:

      depends on the flow rate of your shower, the unit is rated .5-2GPM.

      Answered on 1/22/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?