EX75 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections Zoom

EX75 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

SKU:EX75

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 32
KW (240V): 7.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax EX75

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for "point of use" application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 7.5kW
  • Amps: 32A
  • Temperature Rise F at 0.75 GPM: 68 Degrees
  • Temperature Rise F at 1 GPM: 51 Degrees
  • Temperature Rise F at 1.5GPM: 34 Degrees
  • Recommended Wire Size: 8AWG
  • Spec Options:DL and FC (See Spec Sheet)

EX75 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

Q&A: Ask the Questions, share answers