EX80T Thermostatic Electric Tankless Water Heater Zoom

EX80T Thermostatic Electric Tankless Water Heater

SKU:EX80T

Brand: Eemax

Eemax
Qty Price
$240.84
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: 2 Sinks
Voltage:
?
277v
Amps (277V): 29
KW (277V): 8
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX80T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 277V
  • kW: 8.0kW
  • Amps: 29A
  • Temperature Rise F at 0.75 GPM: 73 Degrees
  • Temperature Rise F at 1 GPM: 55 Degrees
  • Temperature Rise F at 1.5 GPM: 36 Degrees
  • Temperature Rise F at 2 GPM: 27 Degrees
  • Minimum Recommended Wire Size: 8AWG
  • Thermostatic Options: EE,ML,S,FS (See Spec Sheet)

EX80T Thermostatic Electric Tankless Water Heater

Q&A: Ask the Questions, share answers