EX8208 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections Zoom

EX8208 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

SKU:EX8208

Brand: Eemax

Eemax
Qty Price
$219.41
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
208v
Amps (208V): 40
KW (208V): 8.3
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax EX8208

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for "point of use" application
  • 99% efficient

  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 208V
  • kW: 8.3kW
  • Amps: 40A
  • Temperature Rise F at 0.75 GPM: 76 Degrees
  • Temperature Rise F at 1 GPM: 57 Degrees
  • Temperature Rise F at 1.5GPM: 38 Degrees
  • Recommended Wire Size: 8AWG
  • Spec Options:DL and FC (See Spec Sheet)

EX8208 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX8208 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Excellent Service

By Ric

from Charleston, SC

Verified Buyer

Comments about EX8208 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections:

This product is used in a client mini kitchen for hot water source. The service and speed of getting new unit was excellent.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers