Description
NOTE: This model features the EE (Emergency Eye Wash) thermostatic limit tepid water setting option. Meets ANSI 2358.1

Features
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - fits virtually below any sink
  • Ease of installation - No T&P valve needed - Only bring one cold water line to lavatory
  • Hot or Cold water feed
  • On demand hot water - never run out
  • Complies with Handicap Requirements
  • Adjustable Temperature Limit - Between 100°F and 140°F
  • Limited warranty: 1 year parts, 5 year leaks
Note: Images depicted are only representatives and many not reflect the specific unit.
Read more
Specs
Application:
1 Sink
Voltage:
208v
Amps (208V):
40
KW (208V):
8.3
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Width:
5-1/4"
Height (Inches):
10.75
Flow Rate:
0.5-2.0 GPM
Fuel Type:
Electric
Max Flow (GPM):
2
Min Flow (GPM):
0.5
Depth (Inches):
2-87/100"
Efficiency:
99%
Water Connection:
1/2"
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    1 Product Reviews

    Product Q&A